Shop All Rescue & Descent Equipment
Ronstan
Rope Connector, Size Up to 1/4 In.
Mfr # RF89
Zoro # G8534127
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 550 lb
- Material 316 stainless steel
- Rope Material Fibrous
- For Use With Bungee Cord/Rope
- Length 1 7/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ronstan
- MFR # RF89
- Zoro # G8534127
- Country of Origin China
- Category Rescue & Descent Equipment
Dimensions
Length | 1 7/16 in |
Details
Item | Rope Connector |
Weight Capacity | 550 lb |
Material | 316 stainless steel |
Rope Material | Fibrous |
For Use With | Bungee Cord/Rope |
Description
Rope Material Fibrous
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Do Not Park in Front of Dumpster Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-24144 (A-1218-24144)
- BRISKHEAT Monitor Light Kit, Green, Steady, 240V (JHE-LG-GET)
- EATON Tower Light LED Module Flashing, Amber (SL7-FL24-A)
- DEWALT Safety Glasses, Mirror Scratch-Resistant (DPG96-6D)
- 3M DBI-SALA Bosun Chair with Cushion and Side Snaps, Universal (1001190)
- PETZL ZigZag PLUS v2019 Mechanical Prusik For Tree Care Professionals (41249)
- CROLL Chest Rope Clamp, For Rope Size 5/16 to 7/16 in, Aluminum/Steel (B16BAA)
- KONG USA Duck (88800NN00KK)
- GEMTOR Hose Strap, Polyester/Aluminum, Yellow (571)
- FALLTECH Telescoping Rescue Pole, Silver (68030TC)
- RESCUE TAPE RESCUE TAPE 1"" X 12' BLK (RT12012BBL)
- Ronstan Fall Protection