Shop All Rescue & Descent Equipment
Ronstan
Rope Connector, Size Up to 1/2 In.
Mfr # RF2665
Zoro # G8534136
product price: $18.45
/ea
$18.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 316 stainless steel
- Rope Material Fibrous
- Weight Capacity 3,960 lb
- Length 2 1/4 in
- For Use With Bungee Cord/Rope
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ronstan
- MFR # RF2665
- Zoro # G8534136
- Country of Origin Taiwan, Province of China
- Category Rescue & Descent Equipment
Dimensions
Length | 2 1/4 in |
Details
Item | Rope Connector |
Material | 316 stainless steel |
Rope Material | Fibrous |
Weight Capacity | 3,960 lb |
For Use With | Bungee Cord/Rope |
Description
Rope Connector
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONTOUR LINE Orange Delineator Post with Base, 45 In, 4 Pack (DL1-OR-10-KT-4)
- SAFEWAZE Latitude HD 11' Single Web SRL: Carabiner, Snap Hook (FS-FSP1411-W)
- MCR SAFETY 11" Chemical Resistant Gloves, Nitrile, M, 12PK (9761RM)
- TAPCO Steel Sign Post (054-00010)
- RONSTAN Rope Connector, Size Up to 1/4 In. (RF89)
- ELK RIVER 300 ft. The Max Auto Descent (19931)
- MSA SAFETY Hitch Mount, 24" Stabilizer, 3", IX (IN-2126)
- MSA SAFETY Rescue Rope (SRP530961050)
- PETZL Petzl JAG RESCUE KIT 30m (K090AA00)
- GEMTOR Retrieval System, 50 ft., 310 lb., Yellow (CSRS3-50)
- PETZL Foot Loop, Black, Nylon (C47A)
- Ronstan Fall Protection