Shop All Rescue & Descent Equipment
Ronstan
Rope Connector, 316 Stainless Steel
Mfr # RF536
Zoro # G8534111
product price: $3.95
/ea
Sold in multiples of 3 for $11.85
$11.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 316 stainless steel
- Rope Material Fibrous
- Weight Capacity 150 lb
- Length 15/16 in
- For Use With Bungee Cord/Rope
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ronstan
- MFR # RF536
- Zoro # G8534111
- Country of Origin China
- Category Rescue & Descent Equipment
Dimensions
Length | 15/16 in |
Details
Item | Rope Connector |
Material | 316 stainless steel |
Rope Material | Fibrous |
Weight Capacity | 150 lb |
For Use With | Bungee Cord/Rope |
Description
Rope Connector
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 14 in H, 20 in W, Vinyl, Horizontal Rectangle, English, 474N58 (474N58)
- BRADY Cartridge Label, Black on Clear/White, Labels/Roll: 200 (M-115-427)
- PIP Qualatrile XC, Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, XL (10), 1000 PK, White (Q095XL)
- BULLARD Hood, Tychem QC(R) (20TICH)
- RONSTAN Rope Connector, Size Up to 1/4 In. (RF89)
- 3M Rescue and Descent Device (3327100)
- FALLTECH Relief System, Suspension Trauma (5040)
- STERLING ROPE Mini-Pulley System, 4:1 (KTPHAULER)
- FALLTECH Bosun Chair, With Belt, S Body Belt (G8039S)
- STERLING ROPE Pulley System, 4:1 (KTAZTEK)
- KONG USA Descenders, 8 Classic, Polished (80503P100KK)
- Ronstan Rescue & Descent Equipment