Shop All Connecting & Clevis Links
Ronstan
Quick Link, 5/32 In, 616 lb, 316 SS
Mfr # RF711
Zoro # G3386853
original price:
$15.33
23% off
new price: $11.75
/ea
$11.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 316 stainless steel
- Working Load Limit 616 lb
- Finish polished
- Overall Length 3/4 in
- Trade Size 5/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ronstan
- MFR # RF711
- Zoro # G3386853
- Country of Origin France
- Category Connecting & Clevis Links
Dimensions
Overall Length | 3/4 in |
Trade Size | 5/32 in |
Overall Width | 1.5625 in |
Inside Width | 7/16 in |
Opening Size | 3/16 in |
Inside Length | 1 1/4 in |
Compatible Chain Trade Size | 5/32 in |
Details
Item | Thread-Locking Quick Link |
Material | 316 stainless steel |
Working Load Limit | 616 lb |
Finish | polished |
Grade | 43 |
Shape | Oblong |
Product Type | Connecting Link |
Compatible Chain Grade | 30, 40, 43 |
Fabrication | Forged |
Lifting Capability | For Lifting |
Material Thickness | 5/32 in |
Weight | 0.025 lb |
Link Type | Quick Link |
Description
Connecting Link, Grade 43, Link Type Quick Link, Overall Length 3/4 in, Material 316 Stainless Steel, Overall Width 1 9/16 in, Product Type Connecting Link, Compatible Chain Trade Size 5/32 in, Trade Size 5/32 in, Working Load Limit 616 lb, Number of Coupling Links Not Applicable, Lifting Capability For Lifting, Inside Length 1 1/4 in, Standards Not Applicable, Fabrication Forged, Weight 0.025 lb, Inside Width 7/16 in, Compatible Chain Grade 30, 40, 43, Material Thickness 5/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Post Sleeve, 4-1/2 In Dia., 52 In H, Blue (CL1385K)
- HAMILTON Standard Duty Swivel Caster, 8" x 2" Versa-Tech Gray Rubber (65A) on Polyolefin Wheel (S-528-TE)
- NATIONAL HARDWARE Hook Chain Blue 5/16In (N177-261)
- LOUISVILLE Label Kit (PK-FE4200HD)
- RONSTAN Swivel, Eye - Fork, 3740Lb (RF78B)
- RONSTAN Quick Link, 13/32 In, 3960 lb, 316 SS (RF714)
- RONSTAN Swivel, Fork - Fork, Ball Bearing, 4620Lb (RF75)
- RONSTAN Quick Link, 1/4 In, 1433 lb, 316 SS (RF712)
- RONSTAN Swivel, Eye-Eye, 2200Lb (RF78)
- RONSTAN Swivel, Fork - Fork, 1540Lb (RF173)
- PEERLESS CHAIN 9/32-5/16 V10 CL SL HK W/L, UPC, 8418200 (8418200)
- Ronstan Connecting & Clevis Links