Shop All Connecting & Clevis Links
Ronstan
Quick Link, 13/32 In, 3960 lb, 316 SS
Mfr # RF714
Zoro # G0628293
original price:
$36.22
8% off
$33.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 316 stainless steel
- Working Load Limit 3,960 lb
- Finish polished
- Trade Size 13/32 in
- Overall Width 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ronstan
- MFR # RF714
- Zoro # G0628293
- Country of Origin France
- Category Connecting & Clevis Links
Dimensions
Trade Size | 13/32 in |
Overall Width | 2 in |
Overall Length | 3 1/2 in |
Opening Size | 15/32 in |
Inside Width | 13/16 in |
Inside Length | 2 11/16 in |
Compatible Chain Trade Size | 13/32 in |
Details
Item | Thread-Locking Quick Link |
Material | 316 stainless steel |
Working Load Limit | 3,960 lb |
Finish | polished |
Shape | Oblong |
Grade | 43 |
Product Type | Connecting Link |
Fabrication | Forged |
Material Thickness | 13/32 in |
Weight | 0.306 lb |
Compatible Chain Grade | 30, 40, 43 |
Link Type | Quick Link |
Lifting Capability | For Lifting |
Description
Connecting Link, Grade 43, Link Type Quick Link, Overall Length 3 1/2 in, Material 316 Stainless Steel, Overall Width 2 in, Product Type Connecting Link, Compatible Chain Trade Size 13/32 in, Trade Size 13/32 in, Working Load Limit 3,960 lb, Number of Coupling Links Not Applicable, Lifting Capability For Lifting, Inside Length 2 11/16 in, Standards Not Applicable, Fabrication Forged, Weight 0.306 lb, Inside Width 13/16 in, Compatible Chain Grade 30, 40, 43, Material Thickness 13/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN POWER PULL CHAIN BLOCK 1/4 TON (AG402)
- LIFT-ALL Web Sling, Type U, 10 ft L, 2 in W, Polyester, Yellow (UU1802DX10)
- OZ LIFTING PRODUCTS Lever Chain Hoist, 12,000 lb Load Capacity, 10 ft Hoist Lift (OZ600-10LHOP)
- TRI-ARC 156 in H Aluminum Rolling Ladder, 12 Steps, 350 lb Load Capacity (WLAR112245)
- RONSTAN Swivel, Fork - Fork, 5720Lb (RF79)
- RONSTAN Swivel, Eye-Eye, 2200Lb (RF78)
- RONSTAN Swivel, Fork - Fork, 3740Lb (RF78A)
- RONSTAN Quick Link, 1/4 In, 1433 lb, 316 SS (RF712)
- RONSTAN Swivel, Fork - Fork, Ball Bearing, 4620Lb (RF75)
- RONSTAN Swivel, Fork - Fork, 1430Lb (RF120)
- YOKE Coupling Link, 1/2 In, 15,000 lb, GR 100 (X-015-13)
- Ronstan Lifting Hardware