Shop All Blocks, Sheaves & Pulleys
Ronstan
Pulley, Flat Mount, 1/2In
Mfr # RF50171
Zoro # G1902467
product price: $68.29
/ea
$68.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Load Capacity 1100 lb
- Size 2 3/4 in
- Finish Stainless steel
- Height 1 in
- Type Flat Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ronstan
- MFR # RF50171
- Zoro # G1902467
- Country of Origin Australia
- Category Blocks, Sheaves & Pulleys
Dimensions
Size | 2 3/4 in |
Height | 1 in |
Sheave Outside Dia. | 2 in |
Width | 2 3/4 in |
Rope Diameter | 1/2 in |
Details
Item | Pulley |
Max. Load Capacity | 1100 lb |
Finish | Stainless steel |
Type | Flat Mount |
Material | 316 Stainless Steel |
Description
Pulley, Flat Mount, Overall Length 2 3/4 in, Max. Load Capacity 1100 lb, For Use With Rope Type Wire Rope, Sheave Outside Dia. 2 in, 316SS, Finish Stainless Steel, Height 1 in, Width 2 3/4 in, Size 2 3/4 in, Rope Diameter 1/2 in, Wheel Dia. 2 in, Case Quantity 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1000 lb. Capacity Steel and Rubber Benchtop Turntable 24" Dia. (26W565)
- DLM Dock Leveler, Shock (Oth2581) (DOTH2581)
- FABENCO Safety Gate, 31"-33.5", Powder Coat, Right Mount (RX70-30PCR)
- TRI-ARC Rolling Step Stool with Handrail, 2-Step (MCTS2440A)
- RONSTAN Single Pulley, Swivel Shackle Head, 1/4In, W1/2In (RF573)
- RONSTAN Wire Block, Wire Rope, 1/4 in Max Cable Size, 1,870 lb Max Load, Natural (RF104)
- RONSTAN Sheave, Fibrous Rope, 1/4 in Max Cable Size, 550 lb Max Load, Plain (RF1741)
- RONSTAN Snatch Block, Fibrous Rope, 5/8 in Max Cable Size, 3,530 lb Max Load, Natural (RF6730)
- RONSTAN Sheave, Wire Rope, 3/16 in Max Cable Size, 1,760 lb Max Load, Natural (RF51712)
- RONSTAN Sheave, Fibrous Rope, 5/16 in Max Cable Size, 880 lb Max Load, Plain (RF129)
- HARKEN 60mm Element Triple Block (6275)
- Ronstan Blocks, Sheaves & Pulleys