Shop All Blocks, Sheaves & Pulleys
Ronstan
Pulley Block, Wire Rope, 5/32 in Max Cable Size, 1,100 lb Max Load, Natural
Mfr # RF40100HL
Zoro # G1579308
product price: $44.89
/ea
$44.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Cable Size 5/32 in
- Designed For Wire Rope
- Attachment Type Shackle
- Rope Dia. 3/8 in
- Working Load Limit 1,100 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ronstan
- MFR # RF40100HL
- Zoro # G1579308
- Country of Origin Indonesia
- Category Blocks, Sheaves & Pulleys
Dimensions
Max. Cable Size | 5/32 in |
Rope Dia. | 3/8 in |
Eye Hook Inside Dia. | 15/32 in |
Mounting Hole Dia. | 5mm |
Sheave Width | 17/32 in |
Sheave Outside Dia. | 1 9/16 in |
Sheave Inside Dia. | 1 9/16 in |
Rope Diameter | 3/8 in |
Attachment Inside Diameter | 11 mm |
Overall Depth | 23 mm |
Overall Height | 89 mm |
Overall Width | 41 mm |
Compatible Rope Diameter | 3/8 in |
Sheave Inside Diameter | 1 5/32 in |
Sheave Outside Diameter | 1 9/16 in |
Sheave Depth | 17/32 in |
Description
Pulley Block, Product Type Pulley Block, Pulley Type Swivel, Mount Type Not Applicable, Working Load Limit 1,100 lb, Operation Pulling, Attachment Type Shackle, Compatible Rope Diameter 3/8 in, Sheave Inside Diameter 1 5/32 in, Sheave Depth 17/32 in, Sheave Outside Diameter 1 9/16 in, Compatible Rope Type Wire Rope, Bearing Type Ball, Attachment Inside Diameter 11 mm, Housing Material 316 Stainless Steel, Mounting Hole Diameter Not Applicable, Number of Grooves 1, Sheave Material Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POST GUARD Dome Top Post Sleeve, 4.5" Dia, 52" H, R (DT452RNT)
- NITE IZE Tie-Down Strap, 12 ft. L, 1" W (CJWR12-09-R6)
- US CARGO CONTROL Wire Rope Sling - 4 Leg Bridle w/ Eye Hooks - 1/2" x 12' - Domestic (SW4-12-12-D)
- US CARGO CONTROL Nylon Lifting Sling - Twisted Eye & Eye - 2" x 10' - 1-ply (EE1-902-10-T4)
- RONSTAN Sheave, Fibrous Rope, 1/4 in Max Cable Size, 550 lb Max Load, Plain (RF1743)
- RONSTAN Sheave, Fibrous Rope, 5/16 in Max Cable Size, 880 lb Max Load, Plain (RF251)
- RONSTAN Pulley Block, Fibrous Rope, 880 lb Max Load, Painted (RF41100)
- RONSTAN Single Pulley, Fixed Eye, 2 In. L (RF185)
- RONSTAN Pulley Block, Fibrous Rope, 1,650 lb Max Load, Painted (RF51101)
- RONSTAN Rope Guide, 5/8 in Rope Dia., High Polish (RF1055)
- YORK SOURCE1 Sheave Variable 1 Grv 0875 Bore 1Vl44 (S1-02804764700)
- Ronstan Blocks, Sheaves & Pulleys