Shop All Blocks, Sheaves & Pulleys
Ronstan
Pulley Block, Wire Rope, 1/8 in Max Cable Size, 350 lb Max Load, Natural
Mfr # RF453
Zoro # G1159076
original price:
$32.85
25% off
new price: $24.35
/ea
$24.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Cable Size 1/8 in
- Designed For Wire Rope
- Attachment Type Bolt-On
- Rope Dia. 3mm
- Working Load Limit 350 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ronstan
- MFR # RF453
- Zoro # G1159076
- Country of Origin Australia
- Category Blocks, Sheaves & Pulleys
Dimensions
Max. Cable Size | 1/8 in |
Rope Dia. | 3mm |
Mounting Hole Dia. | 3/16 in |
Sheave Width | 5/32 in |
Sheave Outside Dia. | 7/8 in |
Overall Width | 25 1/2 mm |
Sheave Outside Diameter | 7/8 in |
Compatible Rope Diameter | 1/8 in |
Mounting Hole Diameter | 3/16 in |
Sheave Depth | 5/32 in |
Overall Depth | 30 mm |
Sheave Inside Diameter | 3/4 in |
Overall Height | 30 mm |
Description
Pulley Block, Product Type Lead Pulley Block, Pulley Type Mounted, Mount Type Upright Mount, Working Load Limit 350 lb, Operation Pulling, Attachment Type Bolt-On, Compatible Rope Diameter 1/8 in, Sheave Inside Diameter 3/4 in, Sheave Depth 5/32 in, Sheave Outside Diameter 7/8 in, Compatible Rope Type Wire Rope, Bearing Type Sleeve, Attachment Inside Diameter Not Applicable, Housing Material 316 Stainless Steel, Mounting Hole Diameter 3/16 in, Number of Grooves 1, Sheave Material Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHECKERS Wheel Chock, 12" D, 6" H, 11" W, Black, PR (RC5512-P-U)
- LOUISVILLE 4 ft Fiberglass Stepladder, 300 lb Capacity (FS1504)
- LIFT-ALL Roundsling, Endless, 16 ft L, 25000 lb Cap (KEN25KX16)
- J.W. WINCO JW Winco GN1804.1-M50X1.5 Spanner Locknut (1804.1-M50X1.5)
- RONSTAN Single Pulley, Fixed Eye, 2 In. L (RF185)
- RONSTAN Sheave, Fibrous Rope, 1/4 in Max Cable Size, 550 lb Max Load, Plain (RF1741)
- RONSTAN Sheave, Wire Rope, 5/16 in Max Cable Size, 830 lb Max Load, Natural (RF31712)
- RONSTAN Rope Guide, 3/4 in Rope Dia., High Polish (RF1054)
- RONSTAN Pulley Block, Wire Rope, 5/32 in Max Cable Size, 1,100 lb Max Load, Natural (RF40100HL)
- RONSTAN Rope Guide, 5/8 in Rope Dia., High Polish (RF1055)
- ZORO SELECT Fixed Eye Pully, Zinc (1RCH4)
- Ronstan Lifting Hardware