Shop All Blocks, Sheaves & Pulleys
Ronstan
Pulley Block, Fibrous Rope, 880 lb Max Load, Painted
Mfr # RF41101
Zoro # G3174062
original price:
$23.29
7% off
new price: $21.59
/ea
$21.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Working Load Limit 880 lb
- Finish Painted
- Bearing Type Plain Bearing
- Mounting Hole Dia. 15/32 in
- Includes Shackle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ronstan
- MFR # RF41101
- Zoro # G3174062
- Country of Origin Indonesia
- Category Blocks, Sheaves & Pulleys
Dimensions
Mounting Hole Dia. | 15/32 in |
Sheave Width | 17/32 in |
Rope Diameter | 7/16 in |
Overall Height | 75 mm |
Sheave Depth | 17/32 in |
Sheave Outside Diameter | 1 9/16 in |
Sheave Inside Diameter | 1 5/16 in |
Overall Depth | 23 mm |
Overall Width | 41 mm |
Attachment Inside Diameter | 18 mm |
Compatible Rope Diameter | 7/16 in |
Sheave Outside Dia. | 1 9/16 in |
Description
Pulley Block, Product Type Pulley Block, Pulley Type Fixed, Mount Type Not Applicable, Working Load Limit 880 lb, Operation Pulling, Attachment Type Fixed Eye, Compatible Rope Diameter 7/16 in, Sheave Inside Diameter 1 5/16 in, Sheave Depth 17/32 in, Sheave Outside Diameter 1 9/16 in, Compatible Rope Type Fibrous Rope, Bearing Type Sleeve, Attachment Inside Diameter 18 mm, Housing Material 316 Stainless Steel, Mounting Hole Diameter Not Applicable, Number of Grooves 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOUISVILLE 32 ft Aluminum Extension Ladder, 300 lb Load Capacity (AE2232)
- LIFT-ALL Web Sling, Type 3, 6 ft L, 2 in W, Polyester, Yellow (EE1602DFX6)
- QUANTUM STORAGE SYSTEMS Basket Mobile Unit, 18"D x 24"W x 80"H, Chrome (WRC74-BSK1824C-5)
- INDUSCO Manila Rope, Block, 5", Triple Wood, w/Hook (16900131)
- RONSTAN Dbl Pulley, Fixed Eye, 5 1/6In, Height 1In (RF417)
- RONSTAN Single Pulley, Swivel Shackle Head, 1/4In, W1/2In (RF573)
- RONSTAN Pulley Block, Fibrous Rope, 880 lb Max Load, Painted (RF41100)
- RONSTAN Sheave, Fibrous Rope, 1/4 in Max Cable Size, 550 lb Max Load, Plain (RF1743)
- RONSTAN Sgl Pulley, Fixed Eye, 3/16In, OAL1 7/16In (RF661)
- RONSTAN Sheave, Wire Rope, 1/4 in Max Cable Size, 660 lb Max Load, Plain (RF1751)
- CAMPBELL CHAIN & FITTINGS Campbell 1-1/2 in. D Zinc Plated Steel Swivel Eye Pulley (T7550501)
- Ronstan Blocks, Sheaves & Pulleys