Shop All Blocks, Sheaves & Pulleys
Ronstan
Pulley Block, Fibrous Rope, 1,650 lb Max Load, Painted
Mfr # RF51101
Zoro # G3423244
original price:
$32.45
10% off
new price: $29.19
/ea
$29.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Working Load Limit 1,650 lb
- Finish Painted
- Bearing Type Plain Bearing
- Mounting Hole Dia. 15/32 in
- Sheave Material Thermoplastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ronstan
- MFR # RF51101
- Zoro # G3423244
- Country of Origin Indonesia
- Category Blocks, Sheaves & Pulleys
Dimensions
Mounting Hole Dia. | 15/32 in |
Sheave Width | 21/32 in |
Rope Diameter | 1/2 in |
Overall Width | 51 mm |
Sheave Outside Diameter | 2 in |
Compatible Rope Diameter | 1/2 in |
Sheave Depth | 21/32 in |
Attachment Inside Diameter | 22 mm |
Overall Height | 86 mm |
Sheave Inside Diameter | 1 1/2 in |
Overall Depth | 29 mm |
Sheave Outside Dia. | 2 in |
Description
Pulley Block, Product Type Pulley Block, Pulley Type Fixed, Mount Type Not Applicable, Working Load Limit 1,650 lb, Operation Pulling, Attachment Type Fixed Eye, Compatible Rope Diameter 1/2 in, Sheave Inside Diameter 1 1/2 in, Sheave Depth 21/32 in, Sheave Outside Diameter 2 in, Compatible Rope Type Fibrous Rope, Bearing Type Sleeve, Attachment Inside Diameter 22 mm, Housing Material 316 Stainless Steel, Mounting Hole Diameter Not Applicable, Number of Grooves 1, Sheave Material Thermoplastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN Adjustable Heavy Duty Mobile Base (24501)
- COTTERMAN 15 ft 3 in Fixed Ladder, Steel, 16 Steps, Side Step Exit, Powder Coated Finish, 300 lb Load Capacity (F16S C1)
- VESTIL Low Profile Carousel (LP-4000T-39)
- FLEXCO #7 Alligator Galv. Steel Lace (28000315)
- RONSTAN Sheave, Fibrous Rope, 5/16 in Max Cable Size, 880 lb Max Load, Plain (RF251)
- RONSTAN Sheave, Fibrous Rope, 1/2 in Max Cable Size, 880 lb Max Load, Plain (RF1006)
- RONSTAN Sheave, Fibrous Rope, 1/4 in Max Cable Size, 550 lb Max Load, Plain (RF1743)
- RONSTAN Sheave, Wire Rope, 5/16 in Max Cable Size, 830 lb Max Load, Natural (RF31712)
- RONSTAN Sheave, Fibrous Rope, 5/8 in Max Cable Size, 1,100 lb Max Load, Plain (RF437)
- RONSTAN Pulley Block, Fibrous Rope, 880 lb Max Load, Painted (RF41110)
- NOTCH 1/2in Rigging Spring Block (55352)
- Ronstan Blocks, Sheaves & Pulleys