Shop All Material Handling Equipment Replacement Parts
Ronstan
Pad Eye, 880 lb.WLL
Mfr # RF416
Zoro # G0599496
original price:
$46.95
5% off
new price: $44.39
/ea
$44.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3 1/4 in
- Material 316 stainless steel
- Depth 1 1/2 in
- Ring Thickness 1/4 in
- Working Load Limit 880 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ronstan
- MFR # RF416
- Zoro # G0599496
- Country of Origin Australia
- Category Material Handling Equipment Replacement Parts
Dimensions
Length | 3 1/4 in |
Depth | 1 1/2 in |
Width | 1 3/8 in |
Mounting Hole Diameter | 1 3/8 in |
Overall Length | 3 1/4 in |
Overall Width | 1 3/8 in |
Overall Depth | 1 1/2 in |
Details
Item | Pad Eye |
Material | 316 stainless steel |
Ring Thickness | 1/4 in |
Working Load Limit | 880 lb |
Hook Max. Opening | 1 in |
Mounting Style | Surface |
Number of Mounting Holes | 4 |
Description
Pad Eye, Product Type Pad Eye, Material 316 Stainless Steel, Working Load Limit 880 lb, Number of Mounting Holes 4, Mounting Hole Diameter 1 3/8 in, Ring Thickness 1/4 in, Overall Width 1 3/8 in, Overall Length 3 1/4 in, Overall Depth 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Load Roller Kit (PM-LRK)
- HAMILTON Mort Wheel, 12X3-1/2 1-1/4Tprd (W-1235-RT-1-1/4)
- GPS - GENERIC PARTS SERVICE Load Wheel Assembly For Jungheinrich EJE120 Pallet Trucks (JU 51064639)
- PS INDUSTRIES Safety Gate, 28-3/4 to 32-1/2 In, Alum (LSG-30-ALU)
- RONSTAN Pad Eye, 2200 lb.WLL (RF44)
- RONSTAN Pad Eye, 1100 lb.WLL (RF415)
- RONSTAN Pad Eye, 4400 lb.WLL (RF2429-06)
- RONSTAN Pad Eye, 6600 lb.WLL (RF2429-08)
- RUBBERMAID COMMERCIAL Storage Bin (FG6180L9BLA)
- ZORO SELECT Screw, Clevis, 5 Ton (MH22MW6903G)
- TIE DOWN ENGINEERING Wedgie Pad 23"X 34" (16 Pcs) (48577)
- Ronstan