Shop All Material Handling Equipment Replacement Parts
Ronstan
Pad Eye, 4400 lb.WLL
Mfr # RF2429-06
Zoro # G2058524
original price:
$82.67
13% off
new price: $71.39
/ea
$71.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2 in
- Ring Thickness 7 5/16 in
- Width 2 in
- Working Load Limit 4,400 lb
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ronstan
- MFR # RF2429-06
- Zoro # G2058524
- Country of Origin Taiwan, Province of China
- Category Material Handling Equipment Replacement Parts
Dimensions
Length | 2 in |
Width | 2 in |
Depth | 1 1/2 in |
Overall Length | 2 in |
Mounting Hole Diameter | 1 15/16 in |
Overall Width | 2 in |
Overall Depth | 1 1/2 in |
Details
Item | Pad Eye |
Ring Thickness | 7 5/16 in |
Working Load Limit | 4,400 lb |
Material | Stainless Steel |
Mounting Style | Surface |
Hook Max. Opening | 5/8 in |
Number of Mounting Holes | 4 |
Description
Pad Eye, Product Type Pad Eye, Material Stainless Steel, Working Load Limit 4,400 lb, Number of Mounting Holes 4, Mounting Hole Diameter 1 15/16 in, Ring Thickness 7 5/16 in, Overall Width 2 in, Overall Length 2 in, Overall Depth 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Sling, Wire Rope, 3 Ft L, 2200 Lb @ 60 (14I2LBX3)
- ZORO SELECT Utility Cart with Lipped & Flush Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb (RSC-243630-2-TLD-5PO-95)
- TRACTEL Beam Clamp, 2000 lb, 3 to 9-1/3 In (LT 1B)
- ZORO SELECT Utility Cart with Deep Lipped & Flush Plastic Shelves, Polypropylene, Ergonomic, 2 Shelves, 500 lb (52TV61)
- RONSTAN Pad Eye, 6600 lb.WLL (RF2429-08)
- RONSTAN Pad Eye, 2200 lb.WLL (RF44)
- RONSTAN Pad Eye, 1100 lb.WLL (RF415)
- ZORO SELECT Lift Roller Shaft, For Mfr. No. HPTD25 (GGS_85597)
- TIE DOWN ENGINEERING Hoisting Wheel, Long Handle For Use With (13804)
- DAYTON Shaft (97-110)
- LISTA Plastic Cond Insert Box 3x3x2In (PB-5AS)
- Ronstan