Ronstan

Medium C-Cleat Cam Cleat Grey W/Grey Base


product price: $31.39
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

C-Cleat Cam Cleat - Medium - Grey w/Grey Base. 3-12mm(1/8" - 1/2") Rope Diameter, Intensive development efforts have produced this range of cleats that provide unbeatable holding power, yet are designed for easy cleating and releasing of control lines in every application and load condition. Through the use of advanced composites, these cleats achieve superior performance while overcoming the limitations of metal alloys. Ronstan cam cleats are strong, light and corrosion free. The unique tooth profile and cam geometry are designed to grip without damaging the rope. A multi-coil spring recessed in the upper part of the cam generates near constant torque. This constant torque ensures secure cleating of even the smallest lines with minimal abrasion or rope wear and low line entry and exit efforts. The lightweight ultra rigid carbon fiber composite cams of the c-cleat are corrosion free, suffer virtually no tooth wear and are non rope abrasive., Features: Design, materials selection and advanced manufacturing methods combine to deliver superior strength and holding power, light weight and corrosion resistance, Cam profile and multi-coil spring minimise line entry and release effort, Carbon fiber compoasite cam material provides maximum resistance to heat and abrasion, Unique self-cleaning, self-lubricating slotted bearings ensure consistent high performance even when subjected to high static loads , Applications: Range of cleats for all requirements including control lines, jib sheet and mainsheet cleating, Materials: Carbon fiber composite cams, Long strand glass fiber reinforced polymer base, PTFE impregnated Acetal slotted bearing, Stainless steel multi-coil spring.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.