Shop All Blocks, Sheaves & Pulleys
Ronstan International
Utility Block, Wire Rope, 550kg Max Load
Mfr # RF15101
Zoro # G2442997
product price: $13.29
/ea
$13.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Designed For Wire Rope
- Rope Dia. 5mm
- Working Load Limit 550kg
- Bearing Type Ball Bearing
- Sheave Outside Dia. 15mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ronstan International
- MFR # RF15101
- Zoro # G2442997
- Country of Origin Taiwan, Province of China
- Category Blocks, Sheaves & Pulleys
Dimensions
Rope Dia. | 5mm |
Sheave Outside Dia. | 15mm |
Details
Item | Utility Block |
Designed For | Wire Rope |
Working Load Limit | 550kg |
Bearing Type | Ball Bearing |
Sheave Material | Acetal |
Description
Mico Utility Block,Fixed Bail,15mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL Galvanized Turnbuckle - Import - Hook & Hook - 5/8" x 9 (HHTBGV58X9)
- WERNER 5 ft Fiberglass Stepladder, 375 lb Capacity (6305)
- BLICKLE Caster Wheel, Nylon, 4", 1100 lb. (SPO 100/15K-BB0.5)
- DAYTON Low Headroom Chain Hoist, 1000 lb., 15 ft. (38EV03)
- RONSTAN INTERNATIONAL Block and Tackle, 2200 lb. Max Load (RK10-430NC)
- RONSTAN INTERNATIONAL Block and Tackle, 2500 lb. Max Load (RK12-435NC)
- RONSTAN INTERNATIONAL Block and Tackle, 1320 lb. Max Load (RK6-420NC)
- CAMPBELL CHAIN & FITTINGS Rigid Eye Pulley 3" (T7550404)
- CAMPBELL CHAIN & FITTINGS 3002AF, 6” Double, Regular Wood Shell Block, Bronze Bushed, Galvanized (7207136)
- CAMPBELL CHAIN & FITTINGS Campbell 1-1/2 in. D Zinc Plated Steel Swivel Eye Pulley (T7550501)
- VAN BEEST Shackle, 3/4" (GPGHBB19)
- Ronstan International Blocks, Sheaves & Pulleys