Shop All Pipe Hangers
Ronstan International
Tube Holder Clip, 50mm, 2", Black
Mfr # PNP43A
Zoro # G0977683
product price: $6.49
/ea
Sold in multiples of 2 for $12.98
$12.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ronstan International
- MFR # PNP43A
- Zoro # G0977683
- Country of Origin Australia
- Category Pipe Hangers
Details
Item | Tube Holder Clip,50mm,2",Black |
Finish | Black |
Description
Tube Holder Clip,50mm,2 In.,Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN IMAGINATIONS 72 in. Chrome Stainless Steel Dishwasher Supply Hose (AI-37885)
- EVERFLOW 1/4" O.D. COMP x MIP Adapter Pipe Fitting; Lead Free Brass (C68-14-NL)
- DELTA 1 or 3-hole 4" installation Hole Single Hole Lavatory Faucet, Matte Black (574T-BL-DST)
- HYDROCLEAN Water-saving toilet fill valve (HC660)
- RONSTAN INTERNATIONAL Tube Holder Clip, 3/4", 3/4", Black (PNP43F)
- RONSTAN INTERNATIONAL Tube Holder Clip, 1", 1", Black (PNP43D)
- ZORO SELECT Hex Hanger with Grommets, 3 In. (E243.0)
- NVENT CADDY Split Ring Hanger, 1 In, 180 lb Max Load (4550100PL)
- STEEL GRIP QUICK CLIP 1/2""D BLK PK4 (CK-1/2)
- SIOUX CHIEF HANGER SPLIT RING 1-1/2"" (516-6GPK2)
- NVENT CADDY U Bolt w/ Nuts, 1 1/2 In, 1090 lb Max Load (150M0150PL)
- Ronstan International Plumbing Accessories