Shop All Clevis Pins
Ronstan International
Clevis Pin, SS, 5/16" x 1/2"
Mfr # RF267
Zoro # G0978268
product price: $9.19
/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Pin Head Type Flat
- Basic Material Stainless Steel
- Material Grade 316
- Pin Dia. 5/16 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ronstan International
- MFR # RF267
- Zoro # G0978268
- Country of Origin Indonesia
- Category Clevis Pins
Dimensions
Pin Dia. | 5/16 in. |
Usable Length | 1/2 in. |
Fastener Length | 21/32 in. |
Dia. | 5/16 in |
Head Dia. (In.) | 3/8 in. |
Details
Pin Item | Clevis Pin |
System of Measurement | Inch |
Pin Head Type | Flat |
Basic Material | Stainless Steel |
Material Grade | 316 |
Item | Clevis Pin,SS,5/16" x 1/2" |
Description
Clevis Pin,SS,5/16 In. x 1/2 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Blind Rivet, Dome Head, 3/16 in Dia., 1/8 in L, 18-8 Stainless Steel Body, 50 PK (53961)
- ZORO SELECT Clevis Pin, Hdlss, 3/8 x1 27/32L, w/2 Rings (WWG-HLPGRR-037)
- USA INDUSTRIALS 1/4"-20 Socket Head Cap Screw, Passivated 316 Stainless Steel, 2-1/2 in Length, 5 PK (ZSCRW-614)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, 35 mm Bore Dia., 25 PK (DHT-35ST PD)
- RONSTAN INTERNATIONAL Clevis Pin, SS, 3/8" x 3/4" (RF271)
- RONSTAN INTERNATIONAL Clevis Pin, SS, 3/16" x 3/4" (RF261)
- RONSTAN INTERNATIONAL Clevis Pin, SS, 1/4" x 1 1/4" (RF266)
- RONSTAN INTERNATIONAL Toggle Pin, 0.6" Long, 1/4" dia. (RF115X5/8)
- RONSTAN INTERNATIONAL Clevis Pin, SS, 1/2" x 1" (RF276)
- RONSTAN INTERNATIONAL Clevis Pin, SS, 1/4" x 3/4" (RF264)
- ZORO SELECT Clevis Pin, Steel, 7/16 in. dia., PK10 (U39797.043.0275)
- Ronstan International Clevis Pins