Shop All Clevis Pins
Ronstan International
Clevis Pin, SS, 3/16" x 3/8"
Mfr # RF259
Zoro # G0978286
Sold in multiples of 2 for $9.90
$9.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Pin Head Type Flat
- Basic Material Stainless Steel
- Material Grade 316
- Pin Dia. 3/16 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ronstan International
- MFR # RF259
- Zoro # G0978286
- Country of Origin Indonesia
- Category Clevis Pins
Dimensions
Pin Dia. | 3/16 in. |
Usable Length | 11/32 in. |
Fastener Length | 15/32 in. |
Head Dia. (In.) | 1/4 in. |
Dia. | 3/16 in |
Details
Pin Item | Clevis Pin |
System of Measurement | Inch |
Pin Head Type | Flat |
Basic Material | Stainless Steel |
Material Grade | 316 |
Item | Clevis Pin,SS,3/16" x 3/8" |
Description
Clevis Pin,SS,3/16 In. x 3/8 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Plain Stainless Steel, 10 mm Length, 50 PK (M51030.050.0010)
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Black Oxide Steel, 30 mm Length, 100 PK (M07000.030.0030)
- ZORO SELECT Thumb Screw, #4-40 Thread Size, Round, Plain 18-8 Stainless Steel, 1/2 in Head Ht, 1/2 in Lg (Z0738)
- MIDWEST FASTENER 3/32" x 1/2" Zinc Plated Steel Cotter Pins 120PK (930205)
- RONSTAN INTERNATIONAL Clevis Pin, SS, 3/8" x 3/4" (RF271)
- RONSTAN INTERNATIONAL Clevis Pin, SS, 3/16" x 1" (RF262)
- RONSTAN INTERNATIONAL Clevis Pin, SS, 1/4" x 1 1/4" (RF266)
- RONSTAN INTERNATIONAL Toggle Pin, 3/4" Long, 1/4" dia. (RF115X3/4)
- RONSTAN INTERNATIONAL Clevis Pin, SS, 3/16" x 3/4" (RF261)
- RONSTAN INTERNATIONAL Clevis Pin, SS, 1/2" x 1" (RF276)
- ZORO SELECT Clevis Pin, Steel, 7/16 in. dia., PK10 (U39797.043.0150)
- Ronstan International Clevis Pins