Shop All Clevis Pins
Ronstan International
Clevis Pin, SS, 3/16" x 1"
Mfr # RF262
Zoro # G0978225
product price: $5.25
/ea
Sold in multiples of 2 for $10.50
$10.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Pin Head Type Flat
- Basic Material Stainless Steel
- Material Grade 316
- Pin Dia. 3/16 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ronstan International
- MFR # RF262
- Zoro # G0978225
- Country of Origin Indonesia
- Category Clevis Pins
Dimensions
Pin Dia. | 3/16 in. |
Usable Length | 1 in. |
Fastener Length | 1 1/8 in. |
Dia. | 3/16 in |
Head Dia. (In.) | 1/4 in. |
Details
Pin Item | Clevis Pin |
System of Measurement | Inch |
Pin Head Type | Flat |
Basic Material | Stainless Steel |
Material Grade | 316 |
Item | Clevis Pin,SS,3/16" x 1" |
Description
Clevis Pin,SS,3/16 In. x 1 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/2"-13 x 2" Steel Coarse Thread Hex Socket Headless Set Screws 2PK (70818)
- HHIP Helical Insert Repair Kit, Helical Inserts, 3/8"-16 (1011-0087)
- MIDWEST FASTENER .080" x 1-9/16" 18-8 Stainless Steel Hitch Pin Clips 8PK (74964)
- MIDWEST FASTENER Sheet Metal Screw, #14 x 5/8 in, 18-8 Stainless Steel Flat Head Phillips Drive, 50 PK (53588)
- RONSTAN INTERNATIONAL Toggle Pin, 0.6" Long, 1/4" dia. (RF115X5/8)
- RONSTAN INTERNATIONAL Clevis Pin, SS, 1/4" x 3/4" (RF264)
- RONSTAN INTERNATIONAL Clevis Pin, SS, 3/8" x 3/4" (RF271)
- RONSTAN INTERNATIONAL Clevis Pin, SS, 3/16" x 3/4" (RF261)
- RONSTAN INTERNATIONAL Clevis Pin, SS, 1/4" x 1 1/4" (RF266)
- RONSTAN INTERNATIONAL Clevis Pin, SS, 1/2" x 1" (RF276)
- ZORO SELECT Clevis Pin, Std, Steel, Zinc, 1.500x5 In (WWG-CLPZ-152)
- Ronstan International Clevis Pins