Shop All Clevis Pins
Ronstan International
Clevis Pin, SS, 1/2" x 3/4"
Mfr # RF275
Zoro # G0978234
product price: $11.69
/ea
$11.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Pin Head Type Flat
- Basic Material Stainless Steel
- Material Grade 316
- Pin Dia. 1/2 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ronstan International
- MFR # RF275
- Zoro # G0978234
- Country of Origin Indonesia
- Category Clevis Pins
Dimensions
Pin Dia. | 1/2 in. |
Usable Length | 3/4 in. |
Fastener Length | 1 in. |
Dia. | 1/2 in |
Head Dia. (In.) | 5/8 in. |
Details
Pin Item | Clevis Pin |
System of Measurement | Inch |
Pin Head Type | Flat |
Basic Material | Stainless Steel |
Material Grade | 316 |
Item | Clevis Pin,SS,1/2" x 3/4" |
Description
Clevis Pin,SS,1/2 In. x 3/4 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #8 x 3/4 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (03240)
- ZORO SELECT Round U-Bolt, 1/4"-20, 1 3/4 in Wd, 3 in Ht, Hot Dipped Galvanized Steel, 10 PK (U17244.025.0125)
- MIDWEST FASTENER 1/4" x 1-1/2" Zinc Plated Steel Linch Pins 6PK (68362)
- ZORO SELECT Taper Pin, Steel, 6 x 28mm, PK10 (M39012.060.0028)
- RONSTAN INTERNATIONAL Clevis Pin, SS, 1/2" x 1 1/2" (RF278)
- RONSTAN INTERNATIONAL Clevis Pin, SS, 3/16" x 3/4" (RF261)
- RONSTAN INTERNATIONAL Clevis Pin, SS, 1/2" x 1" (RF276)
- RONSTAN INTERNATIONAL Clevis Pin, SS, 5/16" x 1/2" (RF267)
- RONSTAN INTERNATIONAL Clevis Pin, SS, 1/4" x 3/4" (RF264)
- RONSTAN INTERNATIONAL Clevis Pin, SS, 1/4" x 1 1/4" (RF266)
- ZORO SELECT Clevis Pin, Steel, 5/16 in. dia., PK25 (U39798.031.0150)
- Ronstan International Clevis Pins