Shop All Eye Bolts
Ronstan
Eye Bolt 5/16", 6 in Shank, 316 Stainless Steel
Mfr # RF167
Zoro # G5407833
product price: $15.28
/ea
$15.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 5/16"
- Shank Length 6 in
- Material 316 Stainless Steel
- Includes Nut Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Thread Size | 5/16" |
Shank Length | 6 in |
Details
Item | Eye Bolt |
System of Measurement | Inch |
Material | 316 Stainless Steel |
Includes Nut | Yes |
Description
Eye Bolt - Welded Eye - 5/16" Thread x 6" Long Stud. Features: Eye bolts are supplied with washers and a nut, Grade 316 Stainless Steel.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASCOMP Hex Standoff, #8-32 Thrd Sz, 3/8 in Thrd L Stainless Steel Plain, 1/4" Hex W (FC4546-832-SS)
- GRK FASTENERS Wood Screw, #12, 8 in, Torx Drive, 50 PK (2181)
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Black Oxide Steel, 40 mm Length, 50 PK (M07000.100.0040)
- PRIME-LINE Sheet Metal Screw, Self-Tap, Flat, Phil Dr #14 X 2in 18-8 Stainless Steel 100PK (9017859)
- INDUSCO Eye Bolt With Shoulder, Stainless Steel (36500466)
- KEN FORGING Machinery Eye Bolt With Shoulder, 3/4"-10, 2 in Shank, 1-1/2 in ID, 316 Stainless Steel, Plain (K2028-316SS)
- WRIGHT SCREW EYE BLACK 3/8X2-7/8in. (02-3468-303)
- NATIONAL 1/4 In. x 2-5/16 In. Zinc J Bolt (N232884)
- PROSOURCE Eye Bolt Stainless Steel, 10 PK (LR295)
- ZORO SELECT Eye Bolt M20, 18 mm ID, Steel, Black Oxide, 5 PK (M16180.200.0100)
- MIDWEST FASTENER Eye Bolt #10, Steel, Zinc Plated, 20 PK (52303)
- Ronstan Eye Bolts