Shop All Eye Bolts
Ronstan
Eye Bolt 3/16", 2 in Shank, 316 Stainless Steel
Mfr # RF156
Zoro # G5404437
$8.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 3/16"
- Shank Length 2 in
- Material 316 Stainless Steel
- Includes Nut Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Thread Size | 3/16" |
Shank Length | 2 in |
Details
Item | Eye Bolt |
System of Measurement | Inch |
Material | 316 Stainless Steel |
Includes Nut | Yes |
Description
Eye Bolt - Welded Eye - 3/16" Thread x 2" Long Stud. Features: Eye bolts are supplied with washers and a nut, Grade 316 Stainless Steel.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheet Metal Screw, #8 x 1/2 in, Black Phosphate Steel Flat Head Phillips Drive, 100 PK (5791PK)
- ZORO SELECT Coupling Nut, 1/2"-13, Steel, Grade 2, Zinc Plated, 1-1/2 in Lg, 3/4 in Hex Wd, 10 PK (250464BG)
- ZORO SELECT Hex Nut, 5/8"-11, Steel, Grade 5, Zinc Plated, 35/64 in Ht, 400 PK (HNI50620-400T)
- ZORO SELECT Thin Hex Nut, M14-2.00, Steel, Class 4, Zinc Plated, 7 mm Ht, 50 PK (M11360.140.0001)
- HAMPTON 3/16 in. D X 1-5/8 in. L Polished Stainless Steel Screw Eye 60 lb. cap. (02-3468-801)
- ZORO SELECT Eye Bolt Without Shoulder, 1/4"-20, 2 in Shank, 1/2 in ID, Steel, Galvanized (U16181.025.0200)
- NATIONAL MFG/SPECTRUM BRANDS HHI Eye Bolt 1/2"-13, 1 in ID, Steel, Zinc Plated (N221-325)
- J.W. WINCO Eye Bolt M30, 60 mm ID, Steel, Zinc Plated (580-M30-ST)
- NATIONAL MFG/SPECTRUM BRANDS HHI Eye Bolt 5/16"-18, 3/4 in ID, Steel, Zinc Plated (N221-218)
- KEN FORGING Machinery Eye Bolt With Shoulder, 5/16"-18, 1-1/8 in Shank, 7/8 in ID, Stainless Steel, Plain (K2022-316SS)
- ZORO SELECT Machinery Eye Bolt With Shoulder, M12-1.75, 20.5 mm Shank, 30 mm ID, Steel, Plain (M51940.120.0001)
- Ronstan Eye Bolts