Shop All Blocks, Sheaves & Pulleys
Ronstan
Dbl Pulley, Fixed Eye, 5 1/6In, Height 1In
Mfr # RF417
Zoro # G0424977
product price: $23.95
/ea
$23.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eye Inside Dia. 3/16 in
- Max. Load Capacity 990 lb
- Size 2 in
- Finish Stainless steel
- Height 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ronstan
- MFR # RF417
- Zoro # G0424977
- Country of Origin Indonesia
- Category Blocks, Sheaves & Pulleys
Dimensions
Eye Inside Dia. | 3/16 in |
Size | 2 in |
Height | 1 in |
Width | 1 1/8 in |
Sheave Outside Dia. | 1 1/8 in |
Rope Diameter | 5/16 in |
Details
Item | Double Pulley |
Max. Load Capacity | 990 lb |
Finish | Stainless steel |
Material | 316 Stainless Steel |
Type | Fixed Eye |
Description
Double Pulley, Fixed Eye, Overall Length 2 in, Eye Inside Dia. 3/16 in, Max. Load Capacity 990 lb, Sheave Outside Dia. 1 1/8 in, 316SS, Finish Stainless Steel, Height 1 in, Width 1 1/8 in, Size 2 in, Rope Diameter 5/16 in, Wheel Dia. 1 1/8 in, Case Quantity 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 3/4"Lashing Ring Weld On Forged Mounting Ring - 26,500 lbs (FH21434)
- HAMILTON Duralast Wheel 6X3 1-1/4Tprd (W-630-DT-1-1/4)
- DAYTON Proof Coil Chain, 5/16 in, 20 ft L, 1900 lb (34RZ11)
- BUDGIT HOISTS Latch Kit for #4 Hook (11330704)
- RONSTAN Pulley Block, Fibrous Rope, 880 lb Max Load, Painted (RF41110)
- RONSTAN Pulley Block, Fibrous Rope, 880 lb Max Load, Painted (RF41101)
- RONSTAN Sheave, Wire Rope, 1/4 in Max Cable Size, 660 lb Max Load, Plain (RF1751)
- RONSTAN Sheave, Fibrous Rope, 1/4 in Max Cable Size, 660 lb Max Load, Plain (RF578)
- RONSTAN Rope Guide, 3/4 in Rope Dia., High Polish (RF1054)
- RONSTAN Sheave, Wire Rope, 5/16 in Max Cable Size, 830 lb Max Load, Natural (RF31712)
- PEERLESS Pulley Block, Wire Rope, 1/4 in Max Cable Size, Not Rated Max Load, Electro-Galvanized (3-200-25-86-)
- Ronstan Blocks, Sheaves & Pulleys