Shop All Shackles
Ronstan
D Shackle, Screw Pin, 310 lb., dia. 1/8 In.
Mfr # RF1851
Zoro # G2348711
product price: $4.65
/ea
Sold in multiples of 2 for $9.30
$9.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Working Load Limit 310 lb
- Pin Dia. 1/8 in
- Width Between Eyes 3/8 in
- Finish Natural
- Body Material 316 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Pin Dia. | 1/8 in |
Width Between Eyes | 3/8 in |
Body Size | 15/32 in |
For Sling Width | 11/32 in |
Sling Width | 11/32" |
Pin Diameter | 1/8 in |
Compatible Sling Width | 3/8 in |
Compatible Rope Diameter | 1/4 in |
Inside Width | 3/8 in |
Inside Length | 1/2 in |
Details
Item | D Shackle |
Working Load Limit | 310 lb |
Finish | Natural |
Body Material | 316 Stainless Steel |
Pin Style | Screw |
Pin Material | 316 Stainless Steel |
Body Thickness | 1/2 in |
Lifting Capability | For Lifting |
Pin Color | Silver |
Body Finish | Plain |
Body Color | Silver |
Shackle Type | Chain Shackle |
Pin Finish | Plain |
Pin Type | Removable Screw Pin |
Description
D-Shackle, Shackle Type Chain Shackle, Lifting Capability For Lifting, Working Load Limit 310 lb, Compatible Chain Trade Size Not Applicable, Compatible Rope Diameter 1/4 in, Compatible Sling Width 3/8 in, Width Between Eyes 3/8 in, Body Material 316 Stainless Steel, Inside Length 1/2 in, Inside Width 3/8 in, Body Thickness 1/2 in, Body Color Silver, Body Finish Plain, Pin Type Removable Screw Pin, Pin Diameter 1/8 in, Pin Material 316 Stainless Steel, Pin Color Silver, Pin Finish Plain
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHEPHERD CASTER 2" X 13/16" Non-Marking Rubber Thermoplastic Swivel Caster, No Brake, Loads Up To 180 lb (C0020748ZN-TPR01(GG))
- COLSON 5" X 1-1/4" Non-Marking Polyolefin Swivel Caster, No Brake, Loads Up To 300 lb (2.05254.55)
- INDUSCO Screw Pin Anchor Shackle, Wire Rope, 9500 lb Max Load, Galvanized (75100161)
- LIFT-ALL Web Sling, Type U, 4 ft L, 2 in W, Polyester, Yellow (UU2802DX4)
- RONSTAN D Shackle, Screw Pin, 660 lb. (RF1806)
- RONSTAN D Shackle, Screw Pin, 2975 lb. (RF618)
- RONSTAN D Shackle, Screw Pin, 8265 lb. (RF620)
- RONSTAN D Shackle, Screw Pin, 880 lb. (RF616)
- RONSTAN D Shackle, Screw Pin, 3970 lb. (RF619)
- RONSTAN D Shackle, Screw Pin, 1545 lb. (RF617)
- CAMPBELL CHAIN & FITTINGS 1/4" Clevis Grab Hook, Grade 43, Zinc Plated (T9501424)
- Ronstan Shackles