Ronstan

Clear Start 40Mm Watch Red


product price: $72.21
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

ClearStart 40mm Sailing Watch- Red. Innovative Race Functions with Bold Styling. The most popular sailing watch in the world just got better. Ronstan's Clear Start race timer and watches are completely updated with bold styling and true sailing functionality. Besides the fresh look they feature large buttons, easy to read displays and advanced intuitive programming designed specifically with the racing sailor in mind. Developed with input from some of the world's top sailors, Clear Start watches and timers are sure to set the standard for years to come. If you're looking for a simple competitive edge, the difference is Clear Start.. Large Quick View Displays. The entire Clear Start range features oversized digit displays for easy viewing. The compact 40mm Sailing Watch has impressive 10mm (3/8" ) digits.. Race Sequence Resynchronisation. All racing sailors know how hard it can be to get the watch going at the exact second the start sequence is commenced. With the handy SYNC function, you can quickly resynchronise the Clear Start to the official race time. A simple press of a button allows you to drop down to the next minute, allowing you to get your starting sequence back in perfect SYNC at the next opportunity.. Pre-programmed Race Sequence Sounds. The intuitive Clear Start sound signals let you know exactly where you are in the start sequence without looking at the display. Pre-programmed with World Sailing 5-4-1-0 and match racing start sequences, it can also be programmed for other countdown sequences by the user. Sound signals can be turned off if desired.. End of Sequence - Countdown or Count Up. Depending on the user's preference, the watch can be set up to auto repeat the countdown at the end of the sequence for general recall restarts, or to start counting up to track elapsed time.. Multi-Line Display with Real Time. No need to switch between countdown and time modes because the actual time is displayed below the countdown time on the multi-line ClearStart display.. Daily Life Functionality. From waking up for work to working out, the Clear Start range is also great for everyday activities. Standard modes include 12 or 24 hour time format, date in day/month or month/day format, daily alarm and chronograph (stop watch).. Luminescent Backlight. Bright, full-face electroluminescent backlighting is easy to read at night and can be turned on temporarily for a quick view.. Water and Shock Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.