Shop All Shackles
Ronstan
Bow Shackle, Screw Pin, 880 lb.
Mfr # RF634
Zoro # G1802440
original price:
$4.75
8% off
$4.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pin Style Screw
- Working Load Limit 880 lb
- Width Between Eyes 1/2 in
- Pin Dia. 3/16 in
- Body Size 23/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Width Between Eyes | 1/2 in |
Pin Dia. | 3/16 in |
Body Size | 23/32 in |
For Sling Width | 9/16 in |
Sling Width | 9/16" |
Compatible Sling Width | 5/8 in |
Inside Width | 5/8 in |
Pin Diameter | 1/4 in |
Compatible Rope Diameter | 3/8 in |
Compatible Chain Trade Size | 1/4 in |
Inside Length | 3/4 in |
Description
Anchor Shackle, Shackle Type Anchor Shackle, Lifting Capability For Lifting, Working Load Limit 880 lb, Compatible Chain Trade Size 1/4 in, Compatible Rope Diameter 3/8 in, Compatible Sling Width 5/8 in, Width Between Eyes 1/2 in, Body Material 316 Stainless Steel, Inside Length 3/4 in, Inside Width 5/8 in, Body Thickness 3/4 in, Body Color Silver, Body Finish Plain, Pin Type Removable Screw Pin, Pin Diameter 1/4 in, Pin Material 316 Stainless Steel, Pin Color Silver, Pin Finish Plain
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESCO Drum Truck/Dispenser, 1000 lb., 24" W (240005)
- KEEPER Keeper Black Rubber Tarp Strap 19 in. L (A06219Z)
- DPI 2 Steps, Polyethylene Step Stand, 500 lb. Load Capacity, Yellow (NST-2-14)
- CALDWELL Forklift Beam, Fixed Hook, Cap 4000 lb (10F-2-20)
- RONSTAN D Shackle, Screw Pin, 12125 lb. (RF1035)
- RONSTAN Bow Shackle, Screw Pin, 1545 lb. (RF635)
- RONSTAN D Shackle, Screw Pin, 310 lb., dia. 1/8 In. (RF1851)
- RONSTAN Bow Shackle, Screw Pin, 660 lb. (RF633)
- RONSTAN Bow Shackle, Screw Pin, 3970 lb. (RF637)
- RONSTAN D Shackle, Screw Pin, 8265 lb. (RF620)
- ZORO SELECT Anchor Shackle, 36,000 lb, Alloy Steel (55AY26)
- Ronstan Shackles