Shop All Shackles
Ronstan
Bow Shackle, Screw Pin, 1545 lb.
Mfr # RF635
Zoro # G4605237
product price: $6.99
/ea
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pin Style Screw
- Working Load Limit 1,545 lb
- Width Between Eyes 5/8 in
- Pin Dia. 1/4 in
- Body Size 13/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width Between Eyes | 5/8 in |
Pin Dia. | 1/4 in |
Body Size | 13/16 in |
For Sling Width | 3/4 in |
Sling Width | 3/4" |
Inside Length | 7/8 in |
Pin Diameter | 1/4 in |
Compatible Sling Width | 3/4 in |
Compatible Chain Trade Size | 5/16 in |
Inside Width | 3/4 in |
Compatible Rope Diameter | 1/2 in |
Description
Anchor Shackle, Shackle Type Anchor Shackle, Lifting Capability For Lifting, Working Load Limit 1,545 lb, Compatible Chain Trade Size 5/16 in, Compatible Rope Diameter 1/2 in, Compatible Sling Width 3/4 in, Width Between Eyes 5/8 in, Body Material 316 Stainless Steel, Inside Length 7/8 in, Inside Width 3/4 in, Body Thickness 7/8 in, Body Color Silver, Body Finish Plain, Pin Type Removable Screw Pin, Pin Diameter 1/4 in, Pin Material 316 Stainless Steel, Pin Color Silver, Pin Finish Plain
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel Plate Caster w/Total-Lock, TPR, 3 in, 210 lb (2G035)
- ZORO SELECT Conveyor Tripod Stand, 16to27In, 15-1/2InW (2WJN1)
- ZORO SELECT Stem Caster, 120 lb. Load, Gray Wheel (P5S-UP030G-SG1)
- GARLOCK SAFETY SYSTEMS Guardrail Base, 21-1/2" L, Steel, Pad, Gray (407724)
- RONSTAN D Shackle, Screw Pin, 880 lb. (RF616)
- RONSTAN D Shackle, Screw Pin, 2975 lb. (RF618)
- RONSTAN D Shackle, Screw Pin, 8265 lb. (RF620)
- RONSTAN D Shackle, Screw Pin, 1545 lb. (RF617)
- RONSTAN D Shackle, Screw Pin, 3970 lb. (RF619)
- RONSTAN D Shackle, Screw Pin, 12125 lb. (RF1035)
- CROSBY Anchor Shackle, Carbon Steel, 3000 lb. (1018446)
- Ronstan Lifting Hardware