Shop All Sailing & Rigging Equipment
Ronstan
Battlestick Telescopic Light Alloy 740-1120Mm Long
Mfr # RF3134
Zoro # G5064492
product price: $111.34
/ea
Free Shipping & Returns
$111.34
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
- Brand Ronstan
- MFR # RF3134
- Zoro # G5064492
- UPC # 9316800213993
- Country of Origin Australia
- Category Sailing & Rigging Equipment
Description
Battlestick Telescopic Lightweight Alloy - Split Grip - 740-1,120mm(29-44") Long. Firm Grip, Precision Control - Ronstan Batlestick#153 tiller extensions provide the highest level of control, for quick, decisive helm response in every situation. The Evalon Grip is a firm non-slip grip material that does not absorb water. End knob for safety and positive hand positioning. Large grip diameter contrasts erganomically with mainsheet diameter to relieve fatigue. Tubes have a black anodised finish for corrosion protection. Urethane Universal Joint provides smooth, uniform rotation in all directions and a quick, firm reponse to steering movements,Applications: Dinghy and small catamarans , Materials, Evalon grip, Fluted alloy tube, Urethane universal joint.
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
- STENS Air Filter For Gb Stihl Oem : 4223 141 0300 (605-228)
- SKF Shaft Seal, 3-1/2 x 4-1/2 x 3/8", CRW1, Nitrile (34886)
- HUSKY LINER 19-C SILVERADO/SIERRA 1500 FRONT FLOOR LINERS BLACK (54101)
- ANDERSON POWER PRODUCTS Connector, Wire/Cable (6321G1)
- RONSTAN S32 I-Beam Tandem Car Control Sheaves (RC63217)
- RONSTAN Sheave 75mm Glass Reinforced White (PNP98JR)
- RONSTAN S19 I-Beam Car Saddle Top (RC61901)
- RONSTAN S60 Core Block Snap Shackle (RF64103)
- RONSTAN Soft Shackle6mm x 90mm M (DSH-6GRY)
- RONSTAN S25 T-Track 3.0m ( 9’ 10”)Black (RC7251-3.0)
- RONSTAN Halyard Shackle 3/16" Pin 7/8"L X 19/32"W (RF1032)
- Ronstan Sailing & Rigging Equipment