Shop All Inline Strainers
Ron-Vik
Line Strainer, Low Profile, 1/2", MNPT
Mfr # 7221690
Zoro # G3531656
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2 in
- Connection Type NPT
- Max. Fluid Temp. 125 Degrees F
- Housing Material Nylon
- Screen Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ron-Vik
- MFR # 7221690
- Zoro # G3531656
- Country of Origin United States
- Category Inline Strainers
Dimensions
Pipe Size | 1/2 in |
Length | 3 in |
Height | 2 7/16 in |
Mesh Size | 48 mesh |
Incoming Tube Size | 1/2 in |
Outgoing Tube Size | 1/2 in |
Description
Inline Strainer, Material Nylon, Connection Type NPT, Bowl Color White, Pipe Size 1/2 in, Maximum Pressure at 100 deg F 100 psi @ 125 Degrees F, Length 3 in, Height 2 7/16 in, Screen Material Stainless Steel, Gasket Material EPDM, Application Agricultural Sprayers, Car Wash, Drinking Water Prefilters, Floor Scrubbers, Medical Devices, Pressure Washers, Color White, Connection Gender Male, Flow Rate 2 gpm, For Use With Water, Includes Screen Yes, Incoming Tube Size 1/2 in, Material Grade 304
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE VALVE 1-1/4" FNPT Brass Ball Valve Inline (BA-475BMS 1 1/4)
- WHITEHAUS Heavy Duty Utility Bridge Faucet W/ An Extended Swivel Spout And Lvr H (WHFS9813-12-C)
- SPEARS 4" Bulkhead Fitting, FNPT x Socket (8171-040)
- CENTRAL BRASS Two Handle Utility Shower, IP, Cooper Sweat, Wallmount, Rough Chrome (0477-RC)
- RON-VIK Line Strainer, 1/2", FNPT, 125 deg.F (5731590)
- RON-VIK Line Strainer, Low Profile, 3/8", MNPT (7221490)
- RON-VIK Line Strainer, 1/2", FNPT (7221790)
- RON-VIK Line Strainer, Low Profile, 3/8", FNPT (7221590)
- RON-VIK Filter Screen, 1-1/2", Stainless Steel (5730340)
- RON-VIK Line Strainer, 1-1/4", FNPT (7221990)
- BANJO T-Line Stainer, 1", FNPT, 80 Mesh, Black (LST100-80)
- Ron-Vik Inline Strainers