Shop All Inline Strainers
Ron-Vik
Line Strainer, Low Profile, 1/2", FNPT
Mfr # 7221890
Zoro # G0334957
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2 in
- Connection Type NPT
- Max. Fluid Temp. 125 Degrees F
- Housing Material Nylon
- Screen Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ron-Vik
- MFR # 7221890
- Zoro # G0334957
- Country of Origin United States
- Category Inline Strainers
Dimensions
Pipe Size | 1/2 in |
Length | 3 in |
Height | 2 7/16 in |
Outgoing Tube Size | 1/2 in |
Incoming Tube Size | 1/2 in |
Mesh Size | 48 mesh |
Description
Inline Strainer, Material Nylon, Connection Type NPT, Bowl Color White, Pipe Size 1/2 in, Maximum Pressure at 100 deg F 100 psi @ 125 Degrees F, Length 3 in, Height 2 7/16 in, Screen Material Stainless Steel, Gasket Material EPDM, Application Agricultural Sprayers, Car Wash, Drinking Water Prefilters, Floor Scrubbers, Medical Devices, Pressure Washers, Color White, Connection Gender Female, Flow Rate 2 gpm, For Use With Water, Includes Screen Yes, Incoming Tube Size 1/2 in, Material Grade 304
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Canister Valve Assy, Service Kit (1216619)
- KEENEY MFG Sliding Bar Kit with 69" Flexible Hose, Polished Chrome, Indoor / Outdoor: Indoor (B90-230)
- AMERICAN STANDARD ThreeWay Dvrtr RghValv Shared Func (R433S)
- ZORO SELECT 1/4" MNPT x 2" TBE Stainless Steel Pipe Nipple Sch 40, Outside Dia.: 35/64 in (T6BNB03)
- RON-VIK Line Strainer, 1/2", FNPT, 125 deg.F (5731590)
- RON-VIK Line Strainer, 1/2", FNPT (7221790)
- RON-VIK Line Strainer, Low Profile, 3/8", MNPT (5586390)
- RON-VIK Line Strainer, 1-1/4", FNPT, White (5589190)
- RON-VIK Line Strainer, Low Profile, 1/4", MNPT (7221290)
- RON-VIK Filter Screen, 2-1/4", Stainless Steel (5730060)
- RON-VIK Line Strainer, 1", FNPT, Nylon (5587990)
- Ron-Vik Inline Strainers