Shop All Inline Strainers
Ron-Vik
Line Strainer, 1/4", FNPT
Mfr # 5583290
Zoro # G1234021
product price: $25.55
/ea
$25.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/4 in
- Connection Type NPT
- Max. Fluid Temp. 125 Degrees F
- Dia. 3
- Housing Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ron-Vik
- MFR # 5583290
- Zoro # G1234021
- Country of Origin United States
- Category Inline Strainers
Dimensions
Pipe Size | 1/4 in |
Dia. | 3 |
Length | 3 in |
Height | 2 7/16 in |
Diameter | 3 in |
Mesh Size | 48 mesh |
Outgoing Tube Size | 1/4 in |
Incoming Tube Size | 1/4 in |
Description
Inline Strainer, Material Nylon, Connection Type NPT, Bowl Color Clear, Pipe Size 1/4 in, Maximum Pressure at 100 deg F 100 psi @ 125 Degrees F, Length 3 in, Height 2 7/16 in, Screen Material Stainless Steel, Gasket Material EPDM, Application Agricultural Sprayers, Car Wash, Drinking Water Prefilters, Floor Scrubbers, Medical Devices, Pressure Washers, Color White, Connection Gender Female, Diameter 3 in, Flow Rate 0.5 gpm, For Use With Water, Includes Screen Yes, Incoming Tube Size 1/4 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTBRASS Supply Kit, 5/8" OD x 3/8" OD x 15" Corrugated in Polished Brass (D105K15X-01)
- INTERSTATE PNEUMATICS Brass 6 PK (CG440B-D6)
- KOHLER Low Arc Bathroom Faucet, Polished Chrome (K-800T20-4ANL-CP)
- WHITEHAUS Sqr Wall Mount Basin W/ Overflow, Sgl Faucet Hole And Rear Center Drain (WHKN4051)
- RON-VIK Line Strainer, Low Profile, 1/4", FNPT (7221390)
- RON-VIK Line Strainer, Low Profile, 1-1/2", FNPT (7222090)
- RON-VIK Line Strainer, Low Profile, 3/8", MNPT (5586390)
- RON-VIK Line Strainer, 1-1/4", FNPT, White (5589190)
- RON-VIK Filter Screen, 1-1/2", SS (5580140)
- RON-VIK Filter Screen, 2-1/4", Polypropylene (5580410)
- BANJO Polypropylene Line Strainers (LST250SS)
- Ron-Vik Inline Strainers