Shop All Inline Strainers
Ron-Vik
Line Strainer, 1/2", FNPT
Mfr # 7221790
Zoro # G3539426
$16.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2 in
- Connection Type NPT
- Max. Fluid Temp. 125 Degrees F
- Housing Material Nylon
- Screen Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ron-Vik
- MFR # 7221790
- Zoro # G3539426
- Country of Origin United States
- Category Inline Strainers
Dimensions
Pipe Size | 1/2 in |
Height | 2 7/16 in |
Length | 3 in |
Outgoing Tube Size | 1/2 in |
Mesh Size | 48 mesh |
Incoming Tube Size | 1/2 in |
Description
Inline Strainer, Material Nylon, Connection Type NPT, Bowl Color Clear, Pipe Size 1/2 in, Maximum Pressure at 100 deg F 100 psi @ 125 Degrees F, Length 3 in, Height 2 7/16 in, Screen Material Stainless Steel, Gasket Material EPDM, Application Agricultural Sprayers, Car Wash, Drinking Water Prefilters, Floor Scrubbers, Medical Devices, Pressure Washers, Color White, Connection Gender Female, Flow Rate 2 gpm, For Use With Water, Includes Screen Yes, Incoming Tube Size 1/2 in, Material Grade 304
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO 3/8" NOM C Copper Rolled Tube Stop Coupling (U600RS 3/8)
- HAYWARD FLOW CONTROL Gauge Guard, 1/4" x 1/4", CPVC/FPM, FPT x FPT (GG225X25)
- HONEYWELL THERMAL SOLUTIONS 204718C Nema 4 Cover Assembly (204718C)
- LAVIVA VIVA Stone 30" Matte White, Solid Surface Countertop (313SQ1HSS-30-MW)
- RON-VIK Line Strainer, Low Profile, 3/8", MNPT (7221490)
- RON-VIK Line Strainer, Low Profile, 1-1/2", FNPT (7222090)
- RON-VIK Line Strainer, 1", FNPT, Nylon (5587990)
- RON-VIK Line Strainer, Low Profile, 1/4", MNPT (7221290)
- RON-VIK Line Strainer, Low Profile, 1/4", MNPT (5585790)
- RON-VIK Filter Screen, 1-1/2", SS (5580140)
- HAM-LET SS Inline Strainers, 2 47/50" L, 3,000 psi (H-600-SS-L-6MM-60)
- Ron-Vik Inline Strainers