Shop All Hanging Scales
Ron Crane Scales
Wireless Dynamometer, 4000 lb.
Mfr # RON 2501-S02CC
Zoro # G1096381
product price: $4,222.99
/ea
Free Shipping & Returns
$4,222.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 4,000 lb
- Remote Control/Display Wireless Remote Control with Integrated Display
- Scale Display LCD
- Weighing Units kg, lb, metric ton, newton, short ton
- Scale Accuracy +/-0.1%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ron Crane Scales
- MFR # RON 2501-S02CC
- Zoro # G1096381
- Country of Origin Israel
- Category Hanging Scales
Dimensions
Overall Height | 4 51/64 in |
Details
Item - Crane Scales and Dynamometers | Crane Dynamometer |
Capacity | 4,000 lb |
Remote Control/Display | Wireless Remote Control with Integrated Display |
Scale Display | LCD |
Weighing Units | kg, lb, metric ton, newton, short ton |
Scale Accuracy | +/-0.1% |
Scale Graduations | 2 lb |
Standards | CE, FCC, UL |
Digital/Mechanical | Digital |
Item | Wireles Dynamometer,4000Lbs |
Basic Hook Material | Steel |
Finish | Polyurethane Coated |
Housing Material | Alloy Steel |
Temp. Range | -15 Degrees to 175 Degrees F |
Includes | Carrying Case |
Power Source | (4) AA Batteries |
Description
Crane Dynamometer, Capacity 4,000 lb, Wireless Remote Control with Integrated Display, Scale Accuracy +/-0.1 Percent, LCD Scale Display, Housing Material Alloy Steel, Scale Graduations 2 lb, Weighing Units kg, lb, metric ton, newton, short ton, Overall Height 4 51/64 in, Temp. Range -15 Degrees to 175 Degrees F, Power Source (4) AA Batteries, Finish Polyurethane Coated, Includes Carrying Case, Basic Hook Material Steel, Digital/Mechanical Digital, Standards CE, FCC, UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELISSA & DOUG Safari Social Floor Puzzle (4423)
- GHENT 48-1/2"x72-1/2" Magnetic Porcelain Whiteboard (GM1-46-MS)
- BARKER CREEK Go Green Computer Paper, 50 sheets/Package (724)
- MALIN CO Baling Wire, 0.023Dia, 3543ft (10-0230-005S)
- RON CRANE SCALES Low Headroom Dynamometer, 6000 lb. (RON 2000-S03CC)
- RON CRANE SCALES Low Headroom Dynamometer, 1000 lb. (RON 2000-S005CC)
- RON CRANE SCALES Wireless Dynamometer, 2000 lb. (RON 2501-S01CC)
- RON CRANE SCALES Low Headroom Dynamometer, 20000 lb. (RON 2000-S10CC)
- ADAM EQUIPMENT Crane Scale, Digital, 10000 lb./5000kg (IHS 10A)
- KIPP Scale Tape Horizontal Self Adhesive, Form:A Zero Point Left, 500X10, H=0, 5, T=1 Mm, Steel (K1301.00021010X0500)
- BRECKNELL ElectroSamson Hand Held Digital Scale, 99 lb x 0.1 lb (816965007493)
- Ron Crane Scales Shipping & Packing Scales