Shop All Hanging Scales
Ron Crane Scales
Wireless Crane Scale, 6400 lb.
Mfr # RON 2501-H-032
Zoro # G1096625
product price: $3,331.99
/ea
Free Shipping & Returns
$3,331.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 6,400 lb
- Scale Display LCD
- Remote Control/Display Wireless Remote Control with Integrated Display
- Weighing Units kg, lb, metric ton, newton, short ton
- Scale Accuracy +/-0.1%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ron Crane Scales
- MFR # RON 2501-H-032
- Zoro # G1096625
- Country of Origin Israel
- Category Hanging Scales
Dimensions
Overall Height | 12 13/32 in |
Details
Item - Crane Scales and Dynamometers | Crane Scale |
Capacity | 6,400 lb |
Scale Display | LCD |
Remote Control/Display | Wireless Remote Control with Integrated Display |
Weighing Units | kg, lb, metric ton, newton, short ton |
Scale Accuracy | +/-0.1% |
Scale Graduations | 5 lb |
Standards | CE, FCC, UL |
Digital/Mechanical | Digital |
Item | Wireless Crane Scale,6400 lb. |
Power Source | (4) AA Batteries |
Hook Opening | 1 19/64 in |
Basic Hook Material | Steel |
Temp. Range | -15 Degrees to 175 Degrees F |
Housing Material | Alloy Steel |
Finish | Polyurethane Coated |
Description
Crane Scale, Capacity 6,400 lb, Wireless Remote Control with Integrated Display, Scale Accuracy +/-0.1 Percent, LCD Scale Display, Housing Material Alloy Steel, Scale Graduations 5 lb, Weighing Units kg, lb, metric ton, newton, short ton, Overall Height 12 13/32 in, Temp. Range -15 Degrees to 175 Degrees F, Power Source (4) AA Batteries, Finish Polyurethane Coated, Basic Hook Material Steel, Hook Opening 1 19/64 in, Digital/Mechanical Digital, Standards CE, FCC, UL
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTEL Mechanical Pencil, 0.9mm, PK12 (PENQE419A)
- CREATIVITY STREET Wood Masking Tape Holder, Natural Wood, 10in x 7in x 6-5/8in (PAC3861)
- ADAM EQUIPMENT Remote Indicator, Digital, 12VDC (AE 403)
- HP Ink Cartridge, Black (CZ133A)
- RON CRANE SCALES Low Headroom Dynamometer, 6000 lb. (RON 2000-S03CC)
- RON CRANE SCALES Low Headroom Dynamometer, 20000 lb. (RON 2000-S10CC)
- RON CRANE SCALES Low Headroom Dynamometer, 1000 lb. (RON 2000-S005CC)
- RON CRANE SCALES Wireless Dynamometer, 2000 lb. (RON 2501-S01CC)
- GLOBAL INDUSTRIAL Heavy-Duty LED Digital Crane Scale w/ Remote, 20,000 lb x 10 lb (412653)
- AGRI PRO ENTERPRISES 110-lb. Digital Hanging Scale (99940)
- OHAUS Spring Scale, 1000g Capacity (8264-M0)
- Ron Crane Scales Hanging Scales