Shop All Hanging Scales
Ron Crane Scales
Wireless Crane Scale, 50000 lb.
Mfr # RON 2501-H-25
Zoro # G1096713
product price: $6,364.99
/ea
Free Shipping & Returns
$6,364.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 50,000 lb
- Remote Control/Display Wireless Remote Control with Integrated Display
- Scale Display LCD
- Weighing Units kg, lb, metric ton, newton, short ton
- Scale Accuracy +/-0.1%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ron Crane Scales
- MFR # RON 2501-H-25
- Zoro # G1096713
- Country of Origin Israel
- Category Hanging Scales
Dimensions
Overall Height | 31 29/32 in |
Details
Item - Crane Scales and Dynamometers | Crane Scale |
Capacity | 50,000 lb |
Remote Control/Display | Wireless Remote Control with Integrated Display |
Scale Display | LCD |
Weighing Units | kg, lb, metric ton, newton, short ton |
Scale Accuracy | +/-0.1% |
Scale Graduations | 20 lb |
Standards | CE, FCC, UL |
Digital/Mechanical | Digital |
Item | Wireles Crane Scale,50000Lbs |
Finish | Polyurethane Coated |
Temp. Range | -15 Degrees to 175 Degrees F |
Housing Material | Alloy Steel |
Basic Hook Material | Steel |
Hook Opening | 3 13/32 in |
Power Source | (4) AA Batteries |
Description
Crane Scale, Capacity 50,000 lb, Wireless Remote Control with Integrated Display, Scale Accuracy +/-0.1 Percent, LCD Scale Display, Housing Material Alloy Steel, Scale Graduations 20 lb, Weighing Units kg, lb, metric ton, newton, short ton, Overall Height 31 29/32 in, Temp. Range -15 Degrees to 175 Degrees F, Power Source (4) AA Batteries, Finish Polyurethane Coated, Basic Hook Material Steel, Hook Opening 3 13/32 in, Digital/Mechanical Digital, Standards CE, FCC, UL
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Mailers, 12" x 6" x 6", White, 50/Bundle (M1266)
- SHARPIE Accent Highlighter, Chisel Point, Yellow Ink 12PK (SAN25005)
- AVERY Big Tab Extra-Wide Insertable Divid, PK6 (21211)
- LEARNING RESOURCES Recordable Answer Buzzers, Set of 4 (3769)
- RON CRANE SCALES Wireless Dynamometer, 2000 lb. (RON 2501-S01CC)
- RON CRANE SCALES Low Headroom Dynamometer, 6000 lb. (RON 2000-S03CC)
- RON CRANE SCALES Low Headroom Dynamometer, 20000 lb. (RON 2000-S10CC)
- RON CRANE SCALES Low Headroom Dynamometer, 1000 lb. (RON 2000-S005CC)
- TORBAL Disposable Pan, 0.001kg, PK100 (301075)
- OPTIMA SCALES General Purpose Crane Scale - 3000 lbs x 1 lb. LCD Display (OP385061)
- ADAM EQUIPMENT Crane Scale, Digital, 100 lb./50kg (SHS 100A)
- Ron Crane Scales Hanging Scales