Shop All Hanging Scales
Ron Crane Scales
Wireless Crane Scale, 3200 lb.
Mfr # RON 2501-H-016
Zoro # G1096652
product price: $3,274.99
/ea
Free Shipping & Returns
$3,274.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 3,200 lb
- Scale Display LCD
- Remote Control/Display Wireless Remote Control with Integrated Display
- Weighing Units kg, lb, metric ton, newton, short ton
- Scale Accuracy +/-0.1%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ron Crane Scales
- MFR # RON 2501-H-016
- Zoro # G1096652
- Country of Origin Israel
- Category Hanging Scales
Dimensions
Overall Height | 10 13/32 in |
Details
Item - Crane Scales and Dynamometers | Crane Scale |
Capacity | 3,200 lb |
Scale Display | LCD |
Remote Control/Display | Wireless Remote Control with Integrated Display |
Weighing Units | kg, lb, metric ton, newton, short ton |
Scale Accuracy | +/-0.1% |
Scale Graduations | 2 lb |
Standards | CE, FCC, UL |
Digital/Mechanical | Digital |
Item | Wireles Crane Scale,3200Lbs |
Housing Material | Alloy Steel |
Basic Hook Material | Steel |
Hook Opening | 1 in |
Power Source | (4) AA Batteries |
Temp. Range | -15 Degrees to 175 Degrees F |
Finish | Polyurethane Coated |
Description
Crane Scale, Capacity 3,200 lb, Wireless Remote Control with Integrated Display, Scale Accuracy +/-0.1 Percent, LCD Scale Display, Housing Material Alloy Steel, Scale Graduations 2 lb, Weighing Units kg, lb, metric ton, newton, short ton, Overall Height 10 13/32 in, Temp. Range -15 Degrees to 175 Degrees F, Power Source (4) AA Batteries, Finish Polyurethane Coated, Basic Hook Material Steel, Hook Opening 1 in, Digital/Mechanical Digital, Standards CE, FCC, UL
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hanging File Folders, Assorted, PK25 (UNV14221)
- QUARTET Granite Bulletin Board 4ft.x3ft., Black (699375)
- DYKEM Paint Marker, Medium Tip, Pink Color Family, Paint (84009)
- ZORO SELECT Stapler, 20 Sheet, Black (2WFT1)
- RON CRANE SCALES Wireless Dynamometer, 2000 lb. (RON 2501-S01CC)
- RON CRANE SCALES Low Headroom Dynamometer, 6000 lb. (RON 2000-S03CC)
- RON CRANE SCALES Low Headroom Dynamometer, 1000 lb. (RON 2000-S005CC)
- RON CRANE SCALES Low Headroom Dynamometer, 20000 lb. (RON 2000-S10CC)
- TAYLOR Mechanical Hanging Scale, 127kg/280 lb. (3328410410)
- AGRI PRO ENTERPRISES Digital Hanging Scale (099940)
- DILLON Dillon AP Mechanical Dynamometer with Shackles, 5" Dial, 15,000 lb x 100 lb (30006-0092)
- Ron Crane Scales Shipping & Packing Scales