Shop All Hanging Scales
Ron Crane Scales
Wireless Crane Scale, 20000 lb.
Mfr # RON 2501-H-10
Zoro # G1096564
product price: $4,198.99
/ea
Free Shipping & Returns
$4,198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 20,000 lb
- Scale Display LCD
- Remote Control/Display Wireless Remote Control with Integrated Display
- Weighing Units kg, lb, metric ton, newton, short ton
- Scale Accuracy +/-0.1%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ron Crane Scales
- MFR # RON 2501-H-10
- Zoro # G1096564
- Country of Origin Israel
- Category Hanging Scales
Dimensions
Overall Height | 19 19/32 in |
Details
Item - Crane Scales and Dynamometers | Crane Scale |
Capacity | 20,000 lb |
Scale Display | LCD |
Remote Control/Display | Wireless Remote Control with Integrated Display |
Weighing Units | kg, lb, metric ton, newton, short ton |
Scale Accuracy | +/-0.1% |
Scale Graduations | 10 lb |
Standards | CE, FCC, UL |
Digital/Mechanical | Digital |
Item | Wireles Crane Scale,20000Lbs |
Housing Material | Alloy Steel |
Basic Hook Material | Steel |
Power Source | (4) AA Batteries |
Hook Opening | 2 13/64 in |
Temp. Range | -15 Degrees to 175 Degrees F |
Finish | Polyurethane Coated |
Description
Crane Scale, Capacity 20,000 lb, Wireless Remote Control with Integrated Display, Scale Accuracy +/-0.1 Percent, LCD Scale Display, Housing Material Alloy Steel, Scale Graduations 10 lb, Weighing Units kg, lb, metric ton, newton, short ton, Overall Height 19 19/32 in, Temp. Range -15 Degrees to 175 Degrees F, Power Source (4) AA Batteries, Finish Polyurethane Coated, Basic Hook Material Steel, Hook Opening 2 13/64 in, Digital/Mechanical Digital, Standards CE, FCC, UL
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPE LOGIC Tape Logic® Shipping Label, Perishable Rush, 4" x 6", Multiple, 500/Roll (DL1600)
- ZORO SELECT Recycled Kraft Paper 24 In. x 250 ft., 40 lb. Basis Weight (48K981)
- KARI-OUT Kraft Paper Bags, 13 x 7 x 17, Kraft, 250PK (1200130)
- HEATHROW SCIENTIFIC Hexagon Weigh Boat, Med, Wht, PK500 (HS14251B)
- RON CRANE SCALES Low Headroom Dynamometer, 20000 lb. (RON 2000-S10CC)
- RON CRANE SCALES Wireless Dynamometer, 2000 lb. (RON 2501-S01CC)
- RON CRANE SCALES Crane Dynamometer, Aluminum, 16.7 In. H (RON 3025 MCW-05)
- RON CRANE SCALES Crane Dynamometer, 6 In. H, Steel (RON 2501-S25CC)
- DILLON 5IN DIAL DYNAMOMETER 4000LB OTHER HOISTING AND RIGGING EQUIPMENT (AP)
- BRECKNELL DS1000-LCD Drum Weigher Scale, 1000lb Cap, 25.1in.x31.4in. Platform w/Ramp End, Dual Power, Lrg Scrn (810036380270)
- GLOBAL INDUSTRIAL Heavy-Duty LED Digital Crane Scale w/ Remote, 20,000 lb x 10 lb (412653)
- Ron Crane Scales Shipping & Packing Scales