Shop All Hanging Scales
Ron Crane Scales
Wireless Crane Scale, 2000 lb.
Mfr # RON 2501-H-01
Zoro # G1096600
Free Shipping & Returns
$3,231.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 2,000 lb
- Remote Control/Display Wireless Remote Control with Integrated Display
- Scale Display LCD
- Weighing Units kg, lb, metric ton, newton, short ton
- Scale Accuracy +/-0.1%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ron Crane Scales
- MFR # RON 2501-H-01
- Zoro # G1096600
- Country of Origin Israel
- Category Hanging Scales
Dimensions
Overall Height | 10 13/32 in |
Details
Item - Crane Scales and Dynamometers | Crane Scale |
Capacity | 2,000 lb |
Remote Control/Display | Wireless Remote Control with Integrated Display |
Scale Display | LCD |
Weighing Units | kg, lb, metric ton, newton, short ton |
Scale Accuracy | +/-0.1% |
Scale Graduations | 1 lb |
Standards | CE, FCC, UL |
Digital/Mechanical | Digital |
Item | Wireles Crane Scale,2000Lbs |
Finish | Polyurethane Coated |
Power Source | (4) AA Batteries |
Basic Hook Material | Steel |
Housing Material | Alloy Steel |
Temp. Range | -15 Degrees to 175 Degrees F |
Hook Opening | 1 in |
Description
Crane Scale, Capacity 2,000 lb, Wireless Remote Control with Integrated Display, Scale Accuracy +/-0.1 Percent, LCD Scale Display, Housing Material Alloy Steel, Scale Graduations 1 lb, Weighing Units kg, lb, metric ton, newton, short ton, Overall Height 10 13/32 in, Temp. Range -15 Degrees to 175 Degrees F, Power Source (4) AA Batteries, Finish Polyurethane Coated, Basic Hook Material Steel, Hook Opening 1 in, Digital/Mechanical Digital, Standards CE, FCC, UL
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTROLTEK Fabric Deposit Bag, 6 x 11 x 1, Vinyl, Blue (530979)
- MEAD 9-1/2 x 6" Spiral Bound Notebook (MEA06900)
- SHARP Mono BP Toner 40K Yield Cartridge, Black (BPNT700)
- FELLOWES Cover, Presentation, Clear Pk (FEL52309)
- RON CRANE SCALES Wireless Dynamometer, 2000 lb. (RON 2501-S01CC)
- RON CRANE SCALES Crane Dynamometer, Aluminum, 16.7 In. H (RON 3025 MCW-05)
- RON CRANE SCALES Crane Dynamometer, 6 In. H, Steel (RON 2501-S25CC)
- RON CRANE SCALES Low Headroom Dynamometer, 20000 lb. (RON 2000-S10CC)
- OHAUS Spring Scale, 500g Capacity (8263-M0)
- TAYLOR Mechanical Hanging Scale, 127kg/280 lb. (3328410410)
- PCE INSTRUMENTS Hanging Crane Scales, Up to 50 kg (PCE-HS 50N)
- Ron Crane Scales Shipping & Packing Scales