Shop All Hanging Scales
Ron Crane Scales
Wireles Dynamometer, 500000 lb.
Mfr # RON 2501-S250CC
Zoro # G1096521
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
$16,182.99
Free 30-Day Returns
Key Features
- Weighing Units lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ron Crane Scales
- MFR # RON 2501-S250CC
- Zoro # G1096521
- Country of Origin Israel
- Category Hanging Scales
Details
Weighing Units | lb |
Item | Wireles Dynamometer,500000Lbs |
Description
Weighing Units lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Literature And Mail Sorter, Tan (432-75)
- ELLISON EDUCATION Sizzix Accessory - Cutting Pads, Standard, 2 Per Set, 2PK (655093)
- ZORO SELECT Steel Strapping, 25 mil, 1569 ft. L (3CTU5)
- BRADY Shipping Labels, 1-1/8 In. H, PK500 (613LS)
- RON CRANE SCALES Wireless Dynamometer, 2000 lb. (RON 2501-S01CC)
- RON CRANE SCALES Crane Dynamometer, 6 In. H, Steel (RON 2501-S25CC)
- RON CRANE SCALES Crane Dynamometer, Aluminum, 16.7 In. H (RON 3025 MCW-05)
- RON CRANE SCALES Low Headroom Dynamometer, 20000 lb. (RON 2000-S10CC)
- BRECKNELL ElectroSamson, 99 lb x 1 oz / 45 x 0.05 kg Digital hand-held scale w/Hold - Tare functions (816965007493)
- UWE 6 lb, .005 lb, Legal for Trade, Hanging Scale, Battery Operated, HOLD function, NTEP (AHS-6)
- BRECKNELL ElectroSamson, 22 lb x 1/4 oz / 10 x 0.01 kg Digital hand-held scale w/Hold - Tare functions (816965007479)
- Ron Crane Scales Hanging Scales