Shop All Hanging Scales
Ron Crane Scales
Multi Point Load Monitor, 4x10000 lb.
Mfr # RCM-STRTR-4-5T
Zoro # G1096774
product price: $10,778.99
/ea
Free Shipping & Returns
$10,778.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 40,000 lb
- Scale Display LCD
- Remote Control/Display Wireless Remote Control with Integrated Display
- Weighing Units kg, lb, metric ton, newton, short ton
- Scale Accuracy +/-0.1%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ron Crane Scales
- MFR # RCM-STRTR-4-5T
- Zoro # G1096774
- Country of Origin Israel
- Category Hanging Scales
Dimensions
Overall Height | 5 51/64 in |
Details
Item - Crane Scales and Dynamometers | Crane Dynamometer |
Capacity | 40,000 lb |
Scale Display | LCD |
Remote Control/Display | Wireless Remote Control with Integrated Display |
Weighing Units | kg, lb, metric ton, newton, short ton |
Scale Accuracy | +/-0.1% |
Scale Graduations | 5 lb |
Standards | CE, FCC, UL |
Digital/Mechanical | Digital |
Item | Multi Point Load Monitor 4x 10000Lbs |
Temp. Range | -15 Degrees to 175 Degrees F |
Finish | Polyurethane Coated |
Includes | Multi Point System with Four Load Cells and Carrying Case |
Basic Hook Material | Steel |
Power Source | (2) AA Rechargeable Batteries in Receiver, (4) AA Alkaline Batteries in Each of the Load Cell |
Housing Material | Alloy Steel |
Description
Crane Dynamometer, Capacity 40,000 lb, Wireless Remote Control with Integrated Display, Scale Accuracy +/-0.1 Percent, LCD Scale Display, Housing Material Alloy Steel, Scale Graduations 5 lb, Weighing Units kg, lb, metric ton, newton, short ton, Overall Height 5 51/64 in, Temp. Range -15 Degrees to 175 Degrees F, Power Source (2) AA Rechargeable Batteries in Receiver, (4) AA Alkaline Batteries in Each of the Load Cell, Finish Polyurethane Coated
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KONICA MINOLTA Black Toner Cartridge 27K YLD (TN321K)
- SAKURA Solid Paint Marker Original, Yellow Color Family, 12PK (XSC-3)
- BULBHEAD Blade Blocker Theft Protection ID Guard Stamp RollerBox Opener (16273-8)
- FROGGY'S FOG Neutronic Haze Fluid - 1 Gallon (DS-NU-1)
- RON CRANE SCALES Crane Dynamometer, 6 In. H, Steel (RON 2501-S25CC)
- RON CRANE SCALES Crane Dynamometer, Aluminum, 16.7 In. H (RON 3025 MCW-05)
- RON CRANE SCALES Low Headroom Dynamometer, 20000 lb. (RON 2000-S10CC)
- RON CRANE SCALES Wireless Dynamometer, 2000 lb. (RON 2501-S01CC)
- UWE 6 lb, .005 lb, Legal for Trade, Hanging Scale, Battery Operated, HOLD function, NTEP (AHS-6)
- UWE 60 lb, .05 lb, Legal for Trade, Hanging Scale, Battery Operated, HOLD function, NTEP (AHS-60)
- BRECKNELL CS2000 Crane Scale, 2,000 x 1 lb / 1000 x 0.5 kg w/remote control (816965001811)
- Ron Crane Scales Shipping & Packing Scales