Shop All Hanging Scales
Ron Crane Scales
Multi Point Load Monitor, 4x 4000 lb.
Mfr # RCM-STRTR-4-2T
Zoro # G1096801
product price: $8,683.99
/ea
Free Shipping & Returns
$8,683.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Capacity 16,000 lb
- Remote Control/Display Wireless Remote Control with Integrated Display
- Scale Display LCD
- Weighing Units kg, lb, metric ton, newton, short ton
- Scale Accuracy +/-0.1%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ron Crane Scales
- MFR # RCM-STRTR-4-2T
- Zoro # G1096801
- Country of Origin Israel
- Category Hanging Scales
Dimensions
Overall Height | 4 51/64 in |
Details
Item - Crane Scales and Dynamometers | Crane Dynamometer |
Capacity | 16,000 lb |
Remote Control/Display | Wireless Remote Control with Integrated Display |
Scale Display | LCD |
Weighing Units | kg, lb, metric ton, newton, short ton |
Scale Accuracy | +/-0.1% |
Scale Graduations | 2 lb |
Standards | CE, FCC, UL |
Digital/Mechanical | Digital |
Item | Multi Point Load Monitor 4x 4000Lbs |
Temp. Range | -15 Degrees to 175 Degrees F |
Includes | Multi Point System with Four Load Cells and Carrying Case |
Basic Hook Material | Steel |
Power Source | (2) AA Rechargeable Batteries in Receiver, (4) AA Alkaline Batteries in Each of the Load Cell |
Finish | Polyurethane Coated |
Housing Material | Alloy Steel |
Description
Crane Dynamometer, Capacity 16,000 lb, Wireless Remote Control with Integrated Display, Scale Accuracy +/-0.1 Percent, LCD Scale Display, Housing Material Alloy Steel, Scale Graduations 2 lb, Weighing Units kg, lb, metric ton, newton, short ton, Overall Height 4 51/64 in, Temp. Range -15 Degrees to 175 Degrees F, Power Source (2) AA Rechargeable Batteries in Receiver, (4) AA Alkaline Batteries in Each of the Load Cell, Finish Polyurethane Coated
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PACON Rainbow® Colored Kraft Duo-Finish® Paper, Pink, 36" x 100ft (0066261)
- SMEAD Pressboard Folder, Indexed, A-Z, PK25 (11777)
- QUALARC Manchester Masonry Flag (Red color) (MF-1450)
- ZEBRA PEN Sarasa Dry X1 Gel Retractable RDI 0.7mm Blue Dozen (45620)
- RON CRANE SCALES Low Headroom Dynamometer, 6000 lb. (RON 2000-S03CC)
- RON CRANE SCALES Low Headroom Dynamometer, 20000 lb. (RON 2000-S10CC)
- RON CRANE SCALES Wireless Dynamometer, 2000 lb. (RON 2501-S01CC)
- RON CRANE SCALES Low Headroom Dynamometer, 1000 lb. (RON 2000-S005CC)
- VESTIL Crane Scale, 5/8,6000 lb., 8 x 7 (SC-6)
- GLOBAL INDUSTRIAL Heavy-Duty LED Digital Crane Scale w/ Remote, 10,000 lb x 5 lb (412651)
- SHIMPO Digital Force Gauge, 8 Digit LCD, 979N (FG-3009)
- Ron Crane Scales Shipping & Packing Scales