Shop All Hanging Scales
Ron Crane Scales
Low Headroom Dynamometer, 60000 lb.
Mfr # RON 2000-S30CC
Zoro # G1096339
product price: $3,778.99
/ea
Free Shipping & Returns
$3,778.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 60,000 lb
- Scale Display LCD
- Remote Control/Display Wired Remote Control with Integrated Display
- Weighing Units kg, lb, metric ton, newton, short ton
- Scale Accuracy +/-0.1%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ron Crane Scales
- MFR # RON 2000-S30CC
- Zoro # G1096339
- Country of Origin Israel
- Category Hanging Scales
Dimensions
Overall Height | 9 13/32 in |
Details
Item - Crane Scales and Dynamometers | Crane Dynamometer |
Capacity | 60,000 lb |
Scale Display | LCD |
Remote Control/Display | Wired Remote Control with Integrated Display |
Weighing Units | kg, lb, metric ton, newton, short ton |
Scale Accuracy | +/-0.1% |
Scale Graduations | 20 lb |
Standards | CE, UL |
Digital/Mechanical | Digital |
Item | Low Headroom Dynamometer,60000Lbs |
Finish | Polyurethane Coated |
Temp. Range | -15 Degrees to 175 Degrees F |
Basic Hook Material | Steel |
Housing Material | Alloy Steel |
Power Source | (2) AA Batteries |
Includes | Carrying Case |
Description
Crane Dynamometer, Capacity 60,000 lb, Wired Remote Control with Integrated Display, Scale Accuracy +/-0.1 Percent, LCD Scale Display, Housing Material Alloy Steel, Scale Graduations 20 lb, Weighing Units kg, lb, metric ton, newton, short ton, Overall Height 9 13/32 in, Temp. Range -15 Degrees to 175 Degrees F, Power Source (2) AA Batteries, Finish Polyurethane Coated, Includes Carrying Case, Basic Hook Material Steel, Digital/Mechanical Digital, Standards CE, UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C-LINE PRODUCTS High Capacity Polypropylene Sheet Protector, clear, 11 x 8 12, 5PK (62020)
- TAPE LOGIC Tape Logic® Pictogram Labels, "Flame Over Circle, 2" x 2", Red/White/Black, 500/Roll (DL4246)
- ZORO SELECT DOT Label, 4 In. H, Black/White, PK250 (8THX1)
- INTERTAPE Intertape Polymer Carton Tape, Natural, 3 In. x 375 Ft., PK8 (K71018G)
- RON CRANE SCALES Wireless Dynamometer, 2000 lb. (RON 2501-S01CC)
- RON CRANE SCALES Low Headroom Dynamometer, 1000 lb. (RON 2000-S005CC)
- RON CRANE SCALES Low Headroom Dynamometer, 6000 lb. (RON 2000-S03CC)
- RON CRANE SCALES Low Headroom Dynamometer, 20000 lb. (RON 2000-S10CC)
- AGRI PRO ENTERPRISES Mechanical Hanging Scales (99917)
- SHOP TUFF 1100 lbs Digital Hanging Scale (SH564726)
- SHIMPO Digital Force Gauge, 7 Digit LCD, 489N (FG-3008)
- Ron Crane Scales Shipping & Packing Scales