Shop All Hanging Scales
Ron Crane Scales
Low Headroom Dynamometer, 6000 lb.
Mfr # RON 2000-S03CC
Zoro # G1096320
product price: $3,040.99
/ea
Free Shipping & Returns
$3,040.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 6,000 lb
- Scale Display LCD
- Remote Control/Display Wired Remote Control with Integrated Display
- Weighing Units kg, lb, metric ton, newton, short ton
- Scale Accuracy +/-0.1%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ron Crane Scales
- MFR # RON 2000-S03CC
- Zoro # G1096320
- Country of Origin Israel
- Category Hanging Scales
Dimensions
Overall Height | 5 13/32 in |
Details
Item - Crane Scales and Dynamometers | Crane Dynamometer |
Capacity | 6,000 lb |
Scale Display | LCD |
Remote Control/Display | Wired Remote Control with Integrated Display |
Weighing Units | kg, lb, metric ton, newton, short ton |
Scale Accuracy | +/-0.1% |
Scale Graduations | 2 lb |
Standards | CE, UL |
Digital/Mechanical | Digital |
Item | Low Headroom Dynamometer,6000Lbs |
Temp. Range | -15 Degrees to 175 Degrees F |
Includes | Carrying Case |
Housing Material | Alloy Steel |
Basic Hook Material | Steel |
Power Source | (2) AA Batteries |
Finish | Polyurethane Coated |
Description
Crane Dynamometer, Capacity 6,000 lb, Wired Remote Control with Integrated Display, Scale Accuracy +/-0.1 Percent, LCD Scale Display, Housing Material Alloy Steel, Scale Graduations 2 lb, Weighing Units kg, lb, metric ton, newton, short ton, Overall Height 5 13/32 in, Temp. Range -15 Degrees to 175 Degrees F, Power Source (2) AA Batteries, Finish Polyurethane Coated, Includes Carrying Case, Basic Hook Material Steel, Digital/Mechanical Digital, Standards CE, UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POST-IT Flag, 1", Orange, PK100 (680-OE2)
- SUPER STACKER Pencil Box, Clear, 3.75in x 8.38in x 1.63in, 8PK (40309)
- DORAN Mechanical Height Rod, White, Aluminum (DS1150)
- THE PACKAGING WHOLESALERS 16 x 16 x 16 Cube Cardboard Corrugated Boxes (BS161616)
- RON CRANE SCALES Low Headroom Dynamometer, 20000 lb. (RON 2000-S10CC)
- RON CRANE SCALES Crane Dynamometer, 6 In. H, Steel (RON 2501-S25CC)
- RON CRANE SCALES Crane Dynamometer, Aluminum, 16.7 In. H (RON 3025 MCW-05)
- RON CRANE SCALES Wireless Dynamometer, 2000 lb. (RON 2501-S01CC)
- OHAUS Spring Scale, 200g Capacity (8262-M0)
- AGRI PRO ENTERPRISES 110-lb. Digital Hanging Scale (99940)
- DILLON Dillon EDX-2T - EDXtreme Dynamometer with Backlight & Shackles, 5,000 lb x 5/1 lb (AWT05-506313)
- Ron Crane Scales Hanging Scales