Shop All Hanging Scales
Ron Crane Scales
Low Headroom Dynamometer, 500000 lb.
Mfr # RON 2000-S250CC
Zoro # G1096442
product price: $16,229.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
$16,229.99
Free 30-Day Returns
Key Features
- Weighing Units lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ron Crane Scales
- MFR # RON 2000-S250CC
- Zoro # G1096442
- Country of Origin Israel
- Category Hanging Scales
Details
Weighing Units | lb |
Item | Low Headroom Dynamometer,500000Lbs |
Description
Weighing Units lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMARTSHEETS 31-1/2"x23-1/2" Plastic Dry Erase Sheet, Gloss (SS-DE-FG-60X80X32-CASE-24)
- SHARPIE S-Gel High-Performance Gel Pen, Retractable, Bold 1 mm, Black Ink, Black Barrel, PK36 PK (2096181)
- PARTNERS BRAND Extended Core Cast Stretch Film, 80 Gauge, 20" x 1,000', Clear, 4/Case (SF208)
- CRESCENT WISS 7-3/4" High Leverage Multi-Purpose Shears (2DAN)
- RON CRANE SCALES Low Headroom Dynamometer, 20000 lb. (RON 2000-S10CC)
- RON CRANE SCALES Crane Dynamometer, Aluminum, 16.7 In. H (RON 3025 MCW-05)
- RON CRANE SCALES Wireless Dynamometer, 2000 lb. (RON 2501-S01CC)
- RON CRANE SCALES Crane Dynamometer, 6 In. H, Steel (RON 2501-S25CC)
- OHAUS Spring Scale, 100g Capacity (8261-M0)
- ADAM EQUIPMENT Adam Equipment LHS3000 Digital Crane Scale 3300lb x 0.4lb with Hook, Remote Control (LHS3000)
- TAYLOR Mechanical Hanging Scales (3070)
- Ron Crane Scales Hanging Scales