Shop All Hanging Scales
Ron Crane Scales
Low Headroom Dynamometer, 50000 lb.
Mfr # RON 2000-S25CC
Zoro # G1096275
product price: $3,731.99
/ea
Free Shipping & Returns
$3,731.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 50,000 lb
- Remote Control/Display Wired Remote Control with Integrated Display
- Scale Display LCD
- Weighing Units kg, lb, metric ton, newton, short ton
- Scale Accuracy +/-0.1%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ron Crane Scales
- MFR # RON 2000-S25CC
- Zoro # G1096275
- Country of Origin Israel
- Category Hanging Scales
Dimensions
Overall Height | 9 13/32 in |
Details
Item - Crane Scales and Dynamometers | Crane Dynamometer |
Capacity | 50,000 lb |
Remote Control/Display | Wired Remote Control with Integrated Display |
Scale Display | LCD |
Weighing Units | kg, lb, metric ton, newton, short ton |
Scale Accuracy | +/-0.1% |
Scale Graduations | 20 lb |
Standards | CE, UL |
Digital/Mechanical | Digital |
Item | Low Headroom Dynamometer,50000Lbs |
Basic Hook Material | Steel |
Includes | Carrying Case |
Finish | Polyurethane Coated |
Power Source | (2) AA Batteries |
Housing Material | Alloy Steel |
Temp. Range | -15 Degrees to 175 Degrees F |
Description
Crane Dynamometer, Capacity 50,000 lb, Wired Remote Control with Integrated Display, Scale Accuracy +/-0.1 Percent, LCD Scale Display, Housing Material Alloy Steel, Scale Graduations 20 lb, Weighing Units kg, lb, metric ton, newton, short ton, Overall Height 9 13/32 in, Temp. Range -15 Degrees to 175 Degrees F, Power Source (2) AA Batteries, Finish Polyurethane Coated, Includes Carrying Case, Basic Hook Material Steel, Digital/Mechanical Digital, Standards CE, UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Bent Trimmer, Plastic Handle, SS Blade, 8-7/8-Inch (G7220K)
- ELECTRIDUCT Heavy Duty Industrial Grade Shipping Tape- 3" x 110yds- Red(4 Rolls) (TAPE-PACKING-3-4PK-RD)
- UNIVERSAL ONE 1-1/2" Round Ring Binder, Black (UNV20971)
- BROTHER Label Tape, 2-3/7x50 ft. (DK-2212)
- RON CRANE SCALES Crane Dynamometer, Aluminum, 16.7 In. H (RON 3025 MCW-05)
- RON CRANE SCALES Low Headroom Dynamometer, 20000 lb. (RON 2000-S10CC)
- RON CRANE SCALES Crane Dynamometer, 6 In. H, Steel (RON 2501-S25CC)
- RON CRANE SCALES Wireless Dynamometer, 2000 lb. (RON 2501-S01CC)
- VELAB Hanging Scale 100 kg/200lb 0.05kg/0.1lb (VE-HSS100)
- OHAUS Spring Scale, 500g/5 N Capacity (8002-MN)
- BRECKNELL BCS Series Crane Scale 6000 lb. (816965006625)
- Ron Crane Scales Hanging Scales