Shop All Hanging Scales
Ron Crane Scales
Low Headroom Dynamometer, 4000 lb.
Mfr # RON 2000-S02CC
Zoro # G1096390
Free Shipping & Returns
$3,185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 4,000 lb
- Scale Display LCD
- Remote Control/Display Wired Remote Control with Integrated Display
- Weighing Units kg, lb, metric ton, newton, short ton
- Scale Accuracy +/-0.1%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ron Crane Scales
- MFR # RON 2000-S02CC
- Zoro # G1096390
- Country of Origin Israel
- Category Hanging Scales
Dimensions
Overall Height | 4 51/64 in |
Details
Item - Crane Scales and Dynamometers | Crane Dynamometer |
Capacity | 4,000 lb |
Scale Display | LCD |
Remote Control/Display | Wired Remote Control with Integrated Display |
Weighing Units | kg, lb, metric ton, newton, short ton |
Scale Accuracy | +/-0.1% |
Scale Graduations | 2 lb |
Standards | CE, UL |
Digital/Mechanical | Digital |
Item | Low Headroom Dynamometer,4000Lbs |
Housing Material | Alloy Steel |
Includes | Carrying Case |
Basic Hook Material | Steel |
Finish | Polyurethane Coated |
Power Source | (2) AA Batteries |
Temp. Range | -15 Degrees to 175 Degrees F |
Description
Crane Dynamometer, Capacity 4,000 lb, Wired Remote Control with Integrated Display, Scale Accuracy +/-0.1 Percent, LCD Scale Display, Housing Material Alloy Steel, Scale Graduations 2 lb, Weighing Units kg, lb, metric ton, newton, short ton, Overall Height 4 51/64 in, Temp. Range -15 Degrees to 175 Degrees F, Power Source (2) AA Batteries, Finish Polyurethane Coated, Includes Carrying Case, Basic Hook Material Steel, Digital/Mechanical Digital, Standards CE, UL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Industrial Bench & Floor Scale, 330 lb x 0.1 lb, 11-3/4W x 15-3/4L Platform (244241)
- ZORO SELECT Shipping Box, 14x14x8 in (55NM54)
- BAND-IT Strapping Buckle, 3/8 In., PK50 (GRC453)
- SCHOOL SMART CARDS INDEX 4X6 RULED CANARY PK OF 100 PK (IND46CNRL)
- RON CRANE SCALES Low Headroom Dynamometer, 20000 lb. (RON 2000-S10CC)
- RON CRANE SCALES Crane Dynamometer, Aluminum, 16.7 In. H (RON 3025 MCW-05)
- RON CRANE SCALES Crane Dynamometer, 6 In. H, Steel (RON 2501-S25CC)
- RON CRANE SCALES Wireless Dynamometer, 2000 lb. (RON 2501-S01CC)
- BRECKNELL ElectroSamson Hand Held Digital Scale, 99 lb x 0.1 lb (816965007493)
- OHAUS Spring Scale, 2000g/72 oz. Capacity (8014-MA)
- RAVAS Rechargeable Battery Pack - For NTEP Approved Pallet Scale Truck 320-GI-NTEP (SA-BA-RAV-LI)
- Ron Crane Scales Hanging Scales