Shop All Hanging Scales
Ron Crane Scales
Low Headroom Dynamometer, 30000 lb.
Mfr # RON 2000-S15CC
Zoro # G1096311
product price: $3,042.99
/ea
Free Shipping & Returns
$3,042.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 30,000 lb
- Remote Control/Display Wired Remote Control with Integrated Display
- Scale Display LCD
- Weighing Units kg, lb, metric ton, newton, short ton
- Scale Accuracy +/-0.1%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ron Crane Scales
- MFR # RON 2000-S15CC
- Zoro # G1096311
- Country of Origin Israel
- Category Hanging Scales
Dimensions
Overall Height | 8 29/32 in |
Details
Item - Crane Scales and Dynamometers | Crane Dynamometer |
Capacity | 30,000 lb |
Remote Control/Display | Wired Remote Control with Integrated Display |
Scale Display | LCD |
Weighing Units | kg, lb, metric ton, newton, short ton |
Scale Accuracy | +/-0.1% |
Scale Graduations | 10 lb |
Standards | CE, UL |
Digital/Mechanical | Digital |
Item | Low Headroom Dynamometer,30000 lb. |
Includes | Carrying Case |
Housing Material | Alloy Steel |
Basic Hook Material | Steel |
Temp. Range | -15 Degrees to 175 Degrees F |
Finish | Polyurethane Coated |
Power Source | (2) AA Batteries |
Description
Crane Dynamometer, Capacity 30,000 lb, Wired Remote Control with Integrated Display, Scale Accuracy +/-0.1 Percent, LCD Scale Display, Housing Material Alloy Steel, Scale Graduations 10 lb, Weighing Units kg, lb, metric ton, newton, short ton, Overall Height 8 29/32 in, Temp. Range -15 Degrees to 175 Degrees F, Power Source (2) AA Batteries, Finish Polyurethane Coated, Includes Carrying Case, Basic Hook Material Steel, Digital/Mechanical Digital, Standards CE, UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 4" x 3" Open Poly Bags on a Roll, 1.90 mil, Clear (5CPJ8)
- ZORO SELECT Telescoping Outer Boxes, 37 1/2" x 4 1/2" x 30", Kraft, 10/Bundle (55VL46)
- CARDINAL EasyOpen Locking SlantD Tabloid Binders, Black (CRD12142)
- SCOTCH Pouch, Thermal, 81/2"X11", Clear, PK20 (TP3854-20)
- RON CRANE SCALES Crane Dynamometer, Aluminum, 16.7 In. H (RON 3025 MCW-05)
- RON CRANE SCALES Wireless Dynamometer, 2000 lb. (RON 2501-S01CC)
- RON CRANE SCALES Low Headroom Dynamometer, 20000 lb. (RON 2000-S10CC)
- RON CRANE SCALES Crane Dynamometer, 6 In. H, Steel (RON 2501-S25CC)
- OHAUS Spring Scale, 500g/5 N Capacity (8002-MN)
- OPTIMA SCALES General Purpose Crane Scale - 1000 lbs x 0.5 lb. LCD Display (OP385056)
- VELAB Hanging Scale 300 kg/600lb 0.1kg/0.2lb (VE-HSS300)
- Ron Crane Scales Shipping & Packing Scales