Shop All Hanging Scales
Ron Crane Scales
Low Headroom Dynamometer, 20000 lb.
Mfr # RON 2000-S10CC
Zoro # G1096302
product price: $3,029.99
/ea
Free Shipping & Returns
$3,029.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 20,000 lb
- Remote Control/Display Wired Remote Control with Integrated Display
- Scale Display LCD
- Weighing Units kg, lb, metric ton, newton, short ton
- Scale Accuracy +/-0.1%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ron Crane Scales
- MFR # RON 2000-S10CC
- Zoro # G1096302
- Country of Origin Israel
- Category Hanging Scales
Dimensions
Overall Height | 7 45/64 in |
Details
Item - Crane Scales and Dynamometers | Crane Dynamometer |
Capacity | 20,000 lb |
Remote Control/Display | Wired Remote Control with Integrated Display |
Scale Display | LCD |
Weighing Units | kg, lb, metric ton, newton, short ton |
Scale Accuracy | +/-0.1% |
Scale Graduations | 10 lb |
Standards | CE, UL |
Digital/Mechanical | Digital |
Item | Low Headroom Dynamometer,20000Lbs |
Finish | Polyurethane Coated |
Basic Hook Material | Steel |
Power Source | (2) AA Batteries |
Temp. Range | -15 Degrees to 175 Degrees F |
Housing Material | Alloy Steel |
Includes | Carrying Case |
Description
Crane Dynamometer, Capacity 20,000 lb, Wired Remote Control with Integrated Display, Scale Accuracy +/-0.1 Percent, LCD Scale Display, Housing Material Alloy Steel, Scale Graduations 10 lb, Weighing Units kg, lb, metric ton, newton, short ton, Overall Height 7 45/64 in, Temp. Range -15 Degrees to 175 Degrees F, Power Source (2) AA Batteries, Finish Polyurethane Coated, Includes Carrying Case, Basic Hook Material Steel, Digital/Mechanical Digital, Standards CE, UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPAD Pad, Perf, 8.5X14, Wrwe50Dz Pk (TOP20330)
- AT-A-GLANCE Planner, 8-1/4 x 10-7/8" (70-950X-45)
- BSC PREFERRED Genuine Joe Board Wipes, Dry-Erase, Low-Odor, 5.9inx8.25in, 50 Wipes/Tub, WE (GJO75627)
- HP Ink Cartridge, Black (B3P23A)
- RON CRANE SCALES Wireless Dynamometer, 2000 lb. (RON 2501-S01CC)
- RON CRANE SCALES Crane Dynamometer, Aluminum, 16.7 In. H (RON 3025 MCW-05)
- SHOP TUFF Digital Hanging Scale, 1100 lb. (STF-1100DS)
- TAYLOR Mechanical Hanging Scale, 127kg/280 lb. (3328410410)
- BRECKNELL ElectroSamson Hand Held Digital Scale, 99 lb x 0.1 lb (816965007493)
- VELAB Hanging Scale 200 kg/400lb 0.1kg/0.2lb (VE-HSS200)
- VELAB Hanging Scale 300 kg/600lb 0.1kg/0.2lb (VE-HSS300)
- Ron Crane Scales Hanging Scales