Shop All Hanging Scales
Ron Crane Scales
Low Headroom Dynamometer, 110000 lb.
Mfr # RON 2000-S55CC
Zoro # G1096433
product price: $4,200.99
/ea
Free Shipping & Returns
$4,200.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 110,000 lb
- Remote Control/Display Wired Remote Control with Integrated Display
- Scale Display LCD
- Weighing Units kg, lb, metric ton, newton, short ton
- Scale Accuracy +/-0.1%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ron Crane Scales
- MFR # RON 2000-S55CC
- Zoro # G1096433
- Country of Origin Israel
- Category Hanging Scales
Dimensions
Overall Height | 12 19/32 in |
Details
Item - Crane Scales and Dynamometers | Crane Dynamometer |
Capacity | 110,000 lb |
Remote Control/Display | Wired Remote Control with Integrated Display |
Scale Display | LCD |
Weighing Units | kg, lb, metric ton, newton, short ton |
Scale Accuracy | +/-0.1% |
Scale Graduations | 50 lb |
Standards | CE, UL |
Digital/Mechanical | Digital |
Item | Low Headroom Dynamometer,110000Lbs |
Temp. Range | -15 Degrees to 175 Degrees F |
Housing Material | Alloy Steel |
Basic Hook Material | Steel |
Finish | Polyurethane Coated |
Includes | Carrying Case |
Power Source | (2) AA Batteries |
Description
Crane Dynamometer, Capacity 110,000 lb, Wired Remote Control with Integrated Display, Scale Accuracy +/-0.1 Percent, LCD Scale Display, Housing Material Alloy Steel, Scale Graduations 50 lb, Weighing Units kg, lb, metric ton, newton, short ton, Overall Height 12 19/32 in, Temp. Range -15 Degrees to 175 Degrees F, Power Source (2) AA Batteries, Finish Polyurethane Coated, Includes Carrying Case, Basic Hook Material Steel, Digital/Mechanical Digital, Standards CE, UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMMERMILL Colors Print Paper, 20lb, 8.5 x 11, Pink, PK5000 PK (103382)
- OFFICE ESSENTIALS Table of Contents Index Dividers, Monthly Jan-Dec, Multicolor, PK12 (11679)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 3" x 2", 2 mil, Clear, Pk100 (2EWP8)
- AIGNER INDEX 1"x 3" Laser Insert Sheets, Pk50 (LI11320)
- RON CRANE SCALES Wireless Dynamometer, 2000 lb. (RON 2501-S01CC)
- RON CRANE SCALES Low Headroom Dynamometer, 20000 lb. (RON 2000-S10CC)
- RON CRANE SCALES Low Headroom Dynamometer, 6000 lb. (RON 2000-S03CC)
- RON CRANE SCALES Low Headroom Dynamometer, 1000 lb. (RON 2000-S005CC)
- VESTIL Crane Scale, 5/8,6000 lb., 8 x 7 (SC-6)
- OHAUS Spring Scale, 1000g Capacity (8003-MN)
- ADAM EQUIPMENT Crane Scale, Digital, 300 lb./150kg (SHS 300A)
- Ron Crane Scales Hanging Scales