Shop All Hanging Scales
Ron Crane Scales
High Temperature Dynamometer, 6000 lb.
Mfr # RON 2501-S-03H
Zoro # G1096853
product price: $4,044.99
/ea
Free Shipping & Returns
$4,044.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Capacity 6,000 lb
- Remote Control/Display Wireless Remote Control with Integrated Display
- Scale Display LCD
- Weighing Units kg, lb, metric ton, newton, short ton
- Scale Accuracy +/-0.1%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ron Crane Scales
- MFR # RON 2501-S-03H
- Zoro # G1096853
- Country of Origin Israel
- Category Hanging Scales
Dimensions
Overall Height | 5 13/32 in |
Details
Item - Crane Scales and Dynamometers | Crane Scale |
Capacity | 6,000 lb |
Remote Control/Display | Wireless Remote Control with Integrated Display |
Scale Display | LCD |
Weighing Units | kg, lb, metric ton, newton, short ton |
Scale Accuracy | +/-0.1% |
Scale Graduations | 2 lb |
Standards | CE, FCC, UL |
Digital/Mechanical | Digital |
Item | High Temperature Dynamometer,6000Lbs |
Power Source | (4) AA Batteries |
Basic Hook Material | Steel |
Housing Material | Alloy Steel |
Finish | Polyurethane Coated |
Temp. Range | -15 Degrees to 175 Degrees F |
Includes | Foundry Kit, Load Cell Thermometer, and Heat Shield |
Description
Crane Scale, Capacity 6,000 lb, Wireless Remote Control with Integrated Display, Scale Accuracy +/-0.1 Percent, LCD Scale Display, Housing Material Alloy Steel, Scale Graduations 2 lb, Weighing Units kg, lb, metric ton, newton, short ton, Overall Height 5 13/32 in, Temp. Range -15 Degrees to 175 Degrees F, Power Source (4) AA Batteries, Finish Polyurethane Coated, Includes Foundry Kit, Load Cell Thermometer, and Heat Shield, Basic Hook Material Steel, Digital/Mechanical Digital
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TYVEK Tyvek® Tamper Evident Envelopes, 9" x 12", White, 100/Case (TYF0912TE)
- GHENT 36-1/2"x48-1/2" Magnetic Porcelain Whiteboard (M1-34-1)
- BARKER CREEK Go Green Computer Paper, 100 sheets/Package (3613)
- PENTEL HB Super Hi-Polymer Leads, 0.7mm, Red, PK144, 144PK (PPR7)
- RON CRANE SCALES Wireless Dynamometer, 2000 lb. (RON 2501-S01CC)
- RON CRANE SCALES Crane Dynamometer, 6 In. H, Steel (RON 2501-S25CC)
- RON CRANE SCALES Low Headroom Dynamometer, 20000 lb. (RON 2000-S10CC)
- RON CRANE SCALES Crane Dynamometer, Aluminum, 16.7 In. H (RON 3025 MCW-05)
- SHIMPO Digital Force Gauge, 8 Digit LCD, 979N (FG-3009)
- SHIMPO Digital Force Gauge, 4 Digit LCD, 10N (FG-3003)
- OHAUS Spring Scale, 2000g Capacity (8265-M0)
- Ron Crane Scales Hanging Scales