Shop All Hanging Scales
Ron Crane Scales
High Temperature Dynamometer, 20000 lb.
Mfr # RON 2501-S-10H
Zoro # G1096759
product price: $4,841.99
/ea
Free Shipping & Returns
$4,841.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 20,000 lb
- Remote Control/Display Wireless Remote Control with Integrated Display
- Scale Display LCD
- Weighing Units kg, lb, metric ton, newton, short ton
- Scale Accuracy +/-0.1%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ron Crane Scales
- MFR # RON 2501-S-10H
- Zoro # G1096759
- Country of Origin Israel
- Category Hanging Scales
Dimensions
Overall Height | 7 45/64 in |
Details
Item - Crane Scales and Dynamometers | Crane Scale |
Capacity | 20,000 lb |
Remote Control/Display | Wireless Remote Control with Integrated Display |
Scale Display | LCD |
Weighing Units | kg, lb, metric ton, newton, short ton |
Scale Accuracy | +/-0.1% |
Scale Graduations | 10 lb |
Standards | CE, FCC, UL |
Digital/Mechanical | Digital |
Item | High Temperature Dynamometer,20000Lbs |
Temp. Range | -15 Degrees to 175 Degrees F |
Includes | Foundry Kit, Load Cell Thermometer, and Heat Shield |
Finish | Polyurethane Coated |
Basic Hook Material | Steel |
Housing Material | Alloy Steel |
Power Source | (4) AA Batteries |
Description
Crane Scale, Capacity 20,000 lb, Wireless Remote Control with Integrated Display, Scale Accuracy +/-0.1 Percent, LCD Scale Display, Housing Material Alloy Steel, Scale Graduations 10 lb, Weighing Units kg, lb, metric ton, newton, short ton, Overall Height 7 45/64 in, Temp. Range -15 Degrees to 175 Degrees F, Power Source (4) AA Batteries, Finish Polyurethane Coated, Includes Foundry Kit, Load Cell Thermometer, and Heat Shield, Basic Hook Material Steel, Digital/Mechanical Digital
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAX True Flow Crystal Magic Glaze, Buttercup Blue, 1 Pint (S2680X)
- AVERY Highlighters, Chisel Tip, Washable, 12/BX, AST 12PK (AVE98034)
- GREAT PAPERS Stationery Letterhead, Pink Orchid, PK80 (2013191)
- QUARTET 48"x96" Glass Whiteboard, Gloss (G9648F-A)
- RON CRANE SCALES Low Headroom Dynamometer, 20000 lb. (RON 2000-S10CC)
- RON CRANE SCALES Crane Dynamometer, 6 In. H, Steel (RON 2501-S25CC)
- RON CRANE SCALES Wireless Dynamometer, 2000 lb. (RON 2501-S01CC)
- RON CRANE SCALES Crane Dynamometer, Aluminum, 16.7 In. H (RON 3025 MCW-05)
- TAYLOR Mechanical Hanging Scale, 32kg/70 lb, Dial (3470410410)
- AMERICAN WEIGH SCALES American Weigh Scales AMW-CD1000 15.24 x 14.732 x 2.794 CD Scale 1000 X .1G (AMW-CD1000)
- UWE 15 lb, .01 lb, Legal for Trade, Hanging Scale, Battery Operated, HOLD function, NTEP (AHS-15)
- Ron Crane Scales Hanging Scales